Shop All Emergency Lights
Global Equipment
Global Industrial„¢ 2 Head Round LED Emergency Light w/ Adjustable Optics, Ni-Cad Battery Backup
Mfr # JLEU5
Zoro # G602579949
product price: $77.15
/ea
Free Shipping & Returns
$77.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # JLEU5
- Zoro # G602579949
- UPC # 707022322706
- Country of Origin China
- Category Emergency Lights
Description
GLOBALTM 2 HEAD LED EMERGENCY UNIT W/ ADJUSTABLE OPTICS AND NI-CAD BATTERY INTENDED USE: PROVIDES A MINIMUM OF 90 MINUTES OF ILLUMINATION FOR THE RATED WATTAGE UPON LOSS OF AC POWER. IDEAL FOR APPLICATIONS REQUIRING ATTRACTIVE UNIT EQUIPMENT WITH QUICK INSTALLATION. LISTINGS: UL924, CUL CONSTRUCTION: WHITE, LOW-PROFILE CONTEMPORARY DESIGN. ENGINEERING-GRADE THERMOPLASTIC HOUSING IS IMPACT-RESISTANT, SCRATCH-RESISTANT AND CORROSION-PROOF. UV-STABLE RESIN RESISTS DISCOLORATION FROM NATURAL AND MAN-MADE LIGHT SOURCES. OPTICS: TWO- 12W LED LAMP HEADS WITH 12 SERIES-PARALLEL WHITE LEDS EACH. TYPICAL LED LAMP LIFE IS 10 YEARS. BATTERY: SEALED, MAINTENANCE-FREE, 3.6V NICKEL-CADMIUM BATTERY DELIVERS 90 MINUTE CAPACITY TO EMERGENCY LAMPS. CONSTANT-CURRENT CHARGE MAXIMIZES BATTERY LIFE AND AUTOMATICALLY RECHARGES AFTER BATTERY DISCHARGE. ELECTRICAL: MULTI-VOLT INPUT CAPABILITY (120/277V). PROVIDES LOW OPERATING COSTS. SHORT-CIRCUIT PROTECTION ¿ CURRENT-LIMITING CHARGER CIRCUITRY PROTECTS PRINTED CIRCUIT BOARD FROM SHORTS. MOUNTING: UNIVERSAL J-BOX MOUNTING PATTERN. TOOL-LESS ACCESS FOR MAINTENANCE. FLEXIBLE CONDUIT ENTRY PROVISION ON TOP OF THE UNIT. WALL OR CEILING MOUNTED.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLUMBIA LIGHTING LED Striplight Retrofit Kit, 48"L, 4700 lm (LSRK4-4W-40ML-FA-EDU)
- NUVO Polaris 1 Light 5 in. Vanity Satin Frosted Glass Shade Brush (60-611)
- LITHONIA LIGHTING Light Fixture, 112W, 120-277V, White (LB 4 32 MVOLT 1/4 GEB10IS LP841)
- ILC Replacement for Satco Cfd13w841 replacement light bulb lamp, 2PK (CFD13W841 SATCO)
- BEGHELLI LED Emergency Light (PLSEUNV)
- DUAL-LITE Light, 130W, White, 6V (LM130)
- LITHONIA LIGHTING Emergency Light Head, LED, 5 W, 1 Lamp (ELMRE SP1100L SGL M12)
- LITHONIA LIGHTING Emergency Light, 6.6W, LED, Plastic, Gray (INDL SP640L UVOLT LTP HO SDRT)
- HUBBELL LIGHTING Hubbell PGB-HTR LED Outdoor Emergency Unit, Black, w/Battery Heater, Die-cast Aluminum, Wet Rated (PGB-HTR)
- LITHONIA LIGHTING Led Emergency Light (264E6T)
- ALEDDRA G3 Emergency LED T8, 15W, 4000K, 4ft, 25PK (LLT-4-EM-T8-G3-15W-40K)
- Global Equipment Emergency Lights