Shop All Enclosure Fans
Global Equipment
Global 24 Inch Double Arm Loading Dock Fan
Mfr # 292747
Zoro # G602674002
product price: $523.99
/ea
Sold in multiples of 30 for $15,719.70
Free Shipping & Returns
$15,719.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 292747
- Zoro # G602674002
- Country of Origin Unknown
- Category Enclosure Fans
Description
GEC 24 INCH DOUBLE ARM LOADING DOCK FAN WITH 40 INCH ARM GEC'S 24 INCH DOUBLE ARM LOADING DOCK FAN PROVIDES AN IDEAL SOLUTION FOR COOLING AND VENTILATING LOADING DOCKS, SHIPPING AREAS, WAREHOUSES, AND A VARIETY OF INDUSTRIAL APPLICATIONS. THE 40 INCH STEEL TWIN-STRUT ARMS DO NOT SAG AND EXTENDS ALLOWING FOR A LARGE RANGE OF MOTION TO COVER A LARGE AREA OF SPACE. THE FAN FEATURES 2 SPEED SETTINGS WITH A PULL CHAIN CONTROL AND IS POWERED BY A 1/3 HP, 120V SINGLE PHASE MOTOR WITH A 10' LONG SJT CONDUCTOR CORD. THE FAN BLADES ARE CONSTRUCTED OF ALUMINUM WITH DOUBLE LOCKING GUARDS. WALL BRACKET AND YOKE INCLUDED. UL, CUL LISTED, AND MEETS OSHA AND UL507 STANDARDS. FAN COMES WITH A 2 YEAR LIMITED STANDARD.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCESSORIES 12V DC, 18CH 20 Amp Power Box, PTC Fuse, UL listed (CP1218-20A-UL)
- SPECO TECHNOLOGIES Amplifier, 60W, Mixer (PMM60A)
- ILC Replacement for Cognex Dma-hhbattery-01 Battery (DMA-HHBATTERY-01)
- MIGHTY MAX BATTERY YB9A-A 12V 9AH Battery Replacement for Powersport YB9A-A Battery (YB9A-A46)
- GLOBAL EQUIPMENT Global 18 Inch Double Arm Loading Dock Fan (292746)
- GLOBAL EQUIPMENT Replacement Round Base for CD 25" and 30" Pedestal Fans (236669)
- ENERMAX Aquafusion Adv Series - Processor Liquid (ELC-AQFA240-SQA-W)
- SILENX SilenX IXP-76-18 120 x 38 mm. iXtrema Pro 18DBA 90CFM Fan (IXP-76-18)
- PENTAIR EQUIPMENT PROTECTION Hoffman HF Series 13 Inch Side-Mount Filter Fan for Enclosure, 395 CFM, 115V (HF1316414)
- SILVERSTONE Silver Stone Technologies FHP-141 Fan for CPU Cooler & Computer Cases Cooling (FHP-141)
- SILENX SilenX IXP-52-14 80 x 15 mm. iXtrema Pro 14DBA 24CFM Fan (IXP-52-14)
- Global Equipment Enclosure Fans