Shop All Keyed Padlocks
Global Equipment
General Security Laminated Steel Padlock, Bumper 2 Keys -Keyed Differently
Mfr # 443231
Zoro # G602572971
Sold in multiples of 2 for $66.58
$66.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 443231
- Zoro # G602572971
- Country of Origin Taiwan, Province of China
- Category Keyed Padlocks
Description
GLOBAL KEYED PADLOCK MADE OF DURABLE STEEL WITH A CHROME PLATED FINISH FOR STRENGTH. FEATURES A RUBBER BUMPER TO PROTECT SURFACES FROM MARRING. INCLUDES 2 KEYS FOR SECURITY. FEATURES A QUICK AND EASY SNAP-LOCK THAT LOCKS SHACKLE INTO POSITION WHEN CLOSED. HELPS PREVENT THEFT AND CLIPPING FOR OPTIMUM SECURITY.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CECO Half Glass Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 2 (CHMD x HG30 68 x CYL-CU-18ga)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/8 in. x 4 ft. x 8 ft. - Black (03_102)
- SCHLAGE Cylindrical Lock, ALX53J SPA 626 (ALX53J SPA 626)
- DELTANA Heavy Duty Pocket Lock, Adj, 3-1/4" X 2 1/4" Privacy Satin Nickel (SDLA325U15)
- GLOBAL EQUIPMENT Security Cable Kit-Includes Cable Padlock And 3 Keys (238152)
- MASTER LOCK Padlock, Style: Laminated steel body, Size: 1-9/16in. , Material: Steel, Color: Silver, Keyed Alike (3KALF-3727)
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Steel Shackle, 1/2 in W (312DLH)
- AMERICAN LOCK Padlocks, Keyed Alike, Standard Shackle, Rectangular Steel Body, Boron Shackle, 3/4 in W, 10 PK (A5200GLNKAS10)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W (3KALH-3210)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Boron Shackle, 15/16 in W (5KALJ-A1459)
- AMERICAN LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Brass Body, Boron Shackle, 3/4 in W (A42KATAG)
- Global Equipment Keyed Padlocks