Shop All Safety Glasses
Global Equipment
GEC™ Safety Glasses, Scratch-Resistant, Anti-Fog, Clear Lens Color
Mfr # 708119A
Zoro # G906374646
product price: $3.49
/pk 12, $0.29/ea
Sold in multiples of 12 for $41.88
$41.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 708119A
- Zoro # G906374646
- UPC # 707022357432
- Country of Origin China
- Category Safety Glasses
Description
Global SAFETY GLASSES, SCRATCH-RESISTANT, ANTI-FOG, CLEAR LENS COLOR, 1 EACH SAFETY GLASSES ARE MADE OF POLYCARBONATE FOR DURABILITY AND CORROSION RESISTANCE WITH ANTI-FOG COATING . EYEWEAR PROVIDES INDOOR AND OUTDOOR OPTICAL PROTECTION FOR JOB SITES, WAREHOUSES, PLANTS, AND MORE. WRAPAROUND DESIGN PROVIDES OPTIMAL IMPACT RESISTANCE. ANTI-SCRATCH, ANTI-FOG AND HARD-COAT FEATURES INCLUDED. LENS COLOR IS CLEAR . FRAME COLOR IS CLEAR. MEETS ANSI Z87.1 AND CE EN166 STANDARDS.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fire Hose, 1in.x50 ft., NPSH, Yellow, 300psi (45DV11)
- SALISBURY Elec. Glove Protector, 8, White/Orange, PR (ILPG4S/8)
- IMPACTO Impacto Turbotoe Molded Pvc Safety Toe Caps W/Steel Toe, Xx-Lg (13-14) (TTUXXL)
- BRADY Universal Ball Valve Lockout, Red Fits Maximum Handle Width 1.61 in (65401)
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (SR140AF)
- MCR SAFETY Safety Glasses, Clear Scratch-Resistant (HK110)
- SURTEK Transparent Safety Glasses (137323)
- MSA SAFETY Safety Glasses, Clear Scratch-Resistant (10070917)
- U.S. SAFETY GLASSES & FACESHIELD WINDOWS Eye Protection, Clear Antifog Coating (PN110AF)
- KLEIN TOOLS PRO Full Frame, Wide Lens Gray Polycarbonate; Gasket Material: EVA/TPEE Lens (60471)
- MCR SAFETY Glasses, Memphis MP1 Black Frame, GreenFilter 2.0, 12PK (MP1120)
- Global Equipment Safety Glasses