Shop All LED Luminaires
Global Equipment
GEC™ LED Panel Light, White Frame, 2'x4', 50W, 6250 Lumens, 5000K, 0-10V Dimming
Mfr # TPUBPD24DLA-50WB-5000k
Zoro # G806382246
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # TPUBPD24DLA-50WB-5000k
- Zoro # G806382246
- UPC # 707022433099
- Country of Origin China
- Category LED Luminaires
Description
THIS BACKLIT LED CEILING LIGHT PANEL PROVIDES A SUPERIOR ALTERNATIVE TO STANDARD FLUORESCENT BULBS, CONSUMES SIGNIFICANTLY LESS ENERGY, HAS A MUCH LONGER LIFESPAN, CAN OPERATE IN A WIDE RANGE OF AMBIENT TEMPERATURES, DOESN'T MAKE ANNOYING NOISES AND BUZZING, DON'T FLICKER, AND ARE SHOCK/VIBRATION RESISTANT DUE TO THEIR SOLID-STATE CONSTRUCTION. THE LED PANELS DELIVER A 120 DEGREE ANGLE BEAM SPREAD WITH EXCELLENT COLOR AND BRIGHTNESS TO ENSURE HIGH QUALITY AND LOW-MAINTENANCE LIGHTING. PANEL IS LIGHT WEIGHT WITH SMOOTH SIDES FOR SAFE HANDLING. HIGH CRI ALLOWS FOR COLORS TO APPEAR AS THEIR TRUE TONE. THIS PANEL COMES WITH A 5 YEAR WARRANTY. INTENDED USE: PROVIDES ILLUMINATION IN COMMERCIAL, INDUSTRIAL AND RESIDENTIAL APPLICATIONS. IDEAL FOR USE IN OFFICES, HOSPITALS, SCHOOLS, RETAIL, AND WORKSHOPS. MOUNTING: CONVENIENT RECESSED MOUNTING FOR DROP IN INSTALLATION WITH STANDARD GRID CEILINGS. PANELS CAN ALSO BE SUSPENDED WITH AIRCRAFT CABLE OR WIRE (NOT INCLUDED) TO THE ATTACHED CLIPS. CLIPS CAN BE FOLDED OVER THE "T" GRID LOCKING THE LIGHT TO THE GRID. CONSTRUCTION: THE LIGHT IS MADE OF COLD-ROLLED STEEL SPCC BACK WITH ALUMINUM FRAME. TRANSLUCENT WHITE POLYSTYRENE (PS) FACE FRAME DELIVERS SOFT AND COMFORTABLE LIGHT. SPECIALIZED OPTICS DESIGN MAKES THE LIGHT MORE UNIFORM. LEAD FREE AND ECO-FRIENDLY, ZERO MAINTENANCE. LISTINGS: DLC PREMIUM, ETL ELECTRICAL: 100-277 VAC, 50/60 HZ, 50,000 HOUR RATED LIFE, CRI OF 80, 125 LUMENS/WATT, 1-10V DIMMING
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Bulb Ceiling Fan Int 40W (03938)
- NUVO 20W LED Bulk Head Fixture Black Finish (65-114)
- ELCO LIGHTING 5 or 6" Round LED Baffle Insert" (EL61030W)
- FEIT ELECTRIC Panel E26 (Medium) LED Bulb Daylight 400 W (ADJ8000/5K/LED)
- DAY-BRITE CFI Selectable Backlit Panel LED (1SBP3040L8CS-4-UNV-DIM)
- ILC Replacement For EIKO, SLM2462C5840UDA (SLM24-62/C5/840-U-D-A)
- LITHONIA LIGHTING LED luminaire, Low-Prof Enclosed, 96" (FEM L96 12000LM IMAFLWDMVOLTGZ1050K80CRI)
- RCA LED Linear Luminaire, 47-1/4"L x 3-7/64"W (ST4B3208DU50)
- PORTOR 2x4 LED Back-lit Flat Panel, CCT and Wattage Selector (PT-BLP8-24-3CP)
- UFO-LIGHTING 2x2 LED Light Panel, Adjustable Wattage and Color Temperature (HG-GRUL40W)
- ILC Replacement For EIKO, BLP223730W850UD (BLP22-37/30W/850-U-D)
- Global Equipment LED Luminaires