Shop All LED Luminaires
Global Equipment
GEC™ LED Panel Light, White Frame, 2'x2', 32W, 4000 Lumens, 5000K, 0-10V Dimming
Mfr # TPUBPD22DLA-32WB-5000k
Zoro # G006382459
product price: $89.45
/pk 2, $44.73/ea
Sold in multiples of 2 for $178.90
Free Shipping & Returns
$178.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # TPUBPD22DLA-32WB-5000k
- Zoro # G006382459
- UPC # 707022433075
- Country of Origin China
- Category LED Luminaires
Description
THIS BACKLIT LED CEILING LIGHT PANEL PROVIDES A SUPERIOR ALTERNATIVE TO STANDARD FLUORESCENT BULBS, CONSUMES SIGNIFICANTLY LESS ENERGY, HAS A MUCH LONGER LIFESPAN, CAN OPERATE IN A WIDE RANGE OF AMBIENT TEMPERATURES, DOESN'T MAKE ANNOYING NOISES AND BUZZING, DON'T FLICKER, AND ARE SHOCK/VIBRATION RESISTANT DUE TO THEIR SOLID-STATE CONSTRUCTION. THE LED PANELS DELIVER A 120 DEGREE ANGLE BEAM SPREAD WITH EXCELLENT COLOR AND BRIGHTNESS TO ENSURE HIGH QUALITY AND LOW-MAINTENANCE LIGHTING. PANEL IS LIGHT WEIGHT WITH SMOOTH SIDES FOR SAFE HANDLING. HIGH CRI ALLOWS FOR COLORS TO APPEAR AS THEIR TRUE TONE. THIS PANEL COMES WITH A 5 YEAR INTENDED USE: PROVIDES ILLUMINATION IN COMMERCIAL, INDUSTRIAL AND RESIDENTIAL APPLICATIONS. IDEAL FOR USE IN OFFICES, HOSPITALS, SCHOOLS, RETAIL, AND WORKSHOPS. MOUNTING: CONVENIENT RECESSED MOUNTING FOR DROP IN INSTALLATION WITH STANDARD GRID CEILINGS. PANELS CAN ALSO BE SUSPENDED WITH AIRCRAFT CABLE OR WIRE (NOT INCLUDED) TO THE ATTACHED CLIPS. CLIPS CAN BE FOLDED OVER THE "T" GRID LOCKING THE LIGHT TO THE GRID. CONSTRUCTION: THE LIGHT IS MADE OF COLD-ROLLED STEEL SPCC BACK WITH ALUMINUM FRAME. TRANSLUCENT WHITE POLYSTYRENE (PS) FACE FRAME DELIVERS SOFT AND COMFORTABLE LIGHT. SPECIALIZED OPTICS DESIGN MAKES THE LIGHT MORE UNIFORM. LEAD FREE AND ECO-FRIENDLY, ZERO MAINTENANCE. LISTINGS: DLC PREMIUM, ETL ELECTRICAL: 100-277 VAC, 50/60 HZ, 50,000 HOUR RATED LIFE, CRI OF 80, 125 LUMENS/WATT, 1-10V DIMMING
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, Incandescent, 7.5W, S11, Medium Base, Sign & Indicator (S3794)
- ILC Replacement for PHILIPS FB32T8/TL835/6/ALTO (FB32T8/TL835/6/ALTO PHILIPS)
- ILC Replacement for Zadro Max110 replacement light bulb lamp (MAX110 ZADRO)
- GE Compact Fluorescent 10Pk (F26DBX/835/ECO/4P)
- ILC Replacement For EIKO, SLM2462C5840UDA (SLM24-62/C5/840-U-D-A)
- ALBEO LED Linear Luminaire, 4000K, 5550lm, 48in. (ALC604T05T481DSQVQSTKQW)
- NUVO LIGHTING Glamour LED 49 in. Vanity - Brushed Nickel - CCT Select 3/4/5K (62/1632)
- COLUMBIA LIGHTING CBT LED Flat Panel, 2 x 2 (CBT22-LSCS)
- FEIT ELECTRIC LED FLT PNL LGT FTR 4""W (74204/CA)
- COLUMBIA LED Flat Panel, 23 3/4 in W, 23 3/4 in L (CBT22-A-LSCS-EDD-2PK)
- ALBEO LED Linear Luminaire, 4000K, 14,800 lm (ALV208T16T481DSQVQSTKQW)
- Global Equipment LED Luminaires