Shop All Brooms
Global Equipment
GEC™ 24" Push Broom W/ Plastic Block & Steel Handle, Rough Sweep
Mfr # 562202 +311201 +334200
Zoro # G506373841
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 562202 +311201 +334200
- Zoro # G506373841
- UPC # 707022454285
- Country of Origin Cambodia
- Category Brooms
Description
BUILT FOR INDUSTRIAL USES ACROSS A VARIETY OF CONSTRUCTION WORKSITES AND RUGGED SURFACES, THE Global ; 24" PUSH BROOM EASILY MOVES CLUSTERS OF DIRT, TRASH, AND DEBRIS ACROSS CONCRETE AND OTHER HARD TEXTURED FLOORS. THIS ROUGH SWEEP STYLE BROOM IS BUILT TO TACKLE HEAVY DUTY SWEEPING DEMANDS AT CONSTRUCTION SITES, WAREHOUSE FLOORS, AND MORE. SOLID, 60" STEEL HANDLE WITH PLASTIC COATING IS EASY TO GRIP AND HOLD WHILE APPLYING FORCE. STIFF 3" POLYPROPYLENE THREADED BRISTLES PROVIDE DURABLE STRENGTH TO PUSH AND DIRECT LARGE VOLUMES OF RUBBLE. RIGID CONSTRUCTION REDUCES FLEXING . STANDARD DARK BLACK FINISH REDUCES FOOTPRINT AND SCUFFS. SLIM, COMPACT DESIGN IS EASY TO STORE WHEN NOT IN USE. SOLD IN PACKAGE QUANTITIES OF 4.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Tork Twin Toilet Paper Roll Dispenser Smoke T24, Modern Look, 55TR (55TR)
- O-ACE-SIS Super Floc Out Liquid Debris Settler 1 qt (TF071001012OAC)
- REMCO 24 in Sweep Face Heavy-Duty Broom Head, Soft/Stiff Combination, Yellow (31956)
- OSBORN Scratch Brush, 2x9 Rows (0005402300)
- GLOBAL EQUIPMENT 8"W Lobby Broom (345-8B)
- SEYMOUR MIDWEST Scarifier Broom, 28", 3 Row, 66" Handle (83328)
- OSBORN PRO Floor Broom, 24", 0008125200 (0008125200)
- WEILER 24" Medium Sweep Floor Brush Black Polypropylene Fill (42037)
- REMCO 1 1/2 x 9 1/2 in Sweep Face Broom Head, Soft, Synthetic, Green (31042)
- TOUGH GUY 24 in Sweep Face Broom, Medium, Synthetic, Brown (59JM44)
- WEILER 18" Garage Brush Palmyra Fill (42022)
- Global Equipment Brooms