Shop All Brooms
Global Equipment
GEC™ 18" Push Broom W/ Plastic Block & Steel Handle, Rough Sweep
Mfr # 5621x2 +311201
Zoro # G206373820
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 5621x2 +311201
- Zoro # G206373820
- UPC # 707022454278
- Country of Origin Cambodia
- Category Brooms
Description
BUILT FOR INDUSTRIAL USES ACROSS A VARIETY OF CONSTRUCTION WORKSITES AND RUGGED SURFACES, THE Global ; 18" PUSH BROOM EASILY MOVES CLUSTERS OF DIRT, TRASH, AND DEBRIS ACROSS CONCRETE AND OTHER HARD TEXTURED FLOORS. THIS ROUGH SWEEP STYLE BROOM IS BUILT TO TACKLE HEAVY DUTY SWEEPING DEMANDS AT CONSTRUCTION SITES, WAREHOUSE FLOORS, AND MORE. SOLID, 60" STEEL HANDLE WITH PLASTIC COATING IS EASY TO GRIP AND HOLD WHILE APPLYING FORCE. STIFF 3" POLYPROPYLENE THREADED BRISTLES PROVIDE DURABLE STRENGTH TO PUSH AND DIRECT LARGE VOLUMES OF RUBBLE. RIGID CONSTRUCTION REDUCES FLEXING . STANDARD DARK BLACK FINISH REDUCES FOOTPRINT AND SCUFFS. SLIM, COMPACT DESIGN IS EASY TO STORE WHEN NOT IN USE. SOLD IN PACKAGE QUANTITIES OF 4.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Cleaning Kit, Orange, Used On Griddle (710)
- PURELL Hand Sanitizer Wipes, White, Canister, Textured, 100 Wipes, 5-3/4 in x 7 in, Citrus (9111-12)
- COMMERCIAL ZONE PRODUCTS 45 gal Hexagon Trash Can, Blue (737204)
- SPILLTECH Absorbent Pad, 15 in W x 18 in L, Absorbs 22 gal. Per Pkg, Oil-Only, White, Poly Bag, 100 Pack (WP-H)
- GLOBAL EQUIPMENT 8"W Lobby Broom (345-8B)
- VIKAN 15 1/4 in Sweep Face Broom Head, Medium, Synthetic, Red (31734)
- HOMESTEAD 24 in Synthetic Push Broom (HO85624)
- TOUGH GUY 18 in Sweep Face Broom Head, Soft, Natural, Black (4KMZ9)
- BOARDWALK 18 in Sweep Face Broom Heads, Black (BWK20218)
- TOUGH GUY 29 in Sweep Face Broom Head, Soft, Blue (12L010)
- TOUGH GUY 18 in Sweep Face Broom, Medium, Synthetic, Brown (59JM43)
- Global Equipment Brooms