Shop All Monitor Mounts & Brackets
Global Equipment
Gas Spring LED/LCD Flat Panel Monitor Arm with VESA Plate, Black
Mfr # 436946ABK
Zoro # G702711973
Sold in multiples of 10 for $1,809.90
Free Shipping & Returns
$1,809.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 436946ABK
- Zoro # G702711973
- Country of Origin Unknown
- Category Monitor Mounts & Brackets
Description
GECTM GAS SPRING LED/LCD MONITOR WALL MOUNT ARM WITH VESA PLATE, BLACK THIS ECONOMY AND ERGONOMIC DESIGNED FLAT PANEL MONITOR ARM IN BLACK COLOR HAS DURABLE ALUMINUM CONSTRUCTION AND IS IDEAL FOR MOST VESA-ENABLED FLAT PANEL MONITORS UP TO 24". THE MONITOR ARM SUPPORTS UP TO 20 LBS. AND CAN BE ATTACHED DIRECTLY TO STURDY WALL SURFACE WITH A FLAT OR CORNER MOUNT BRACKET. SHIPS FULLY ASSEMBLED FOR QUICK AND EASY INSTALLATION. FEATURES:
- ALUMINUM CONSTRUCTION OFFERS GREATER DURABILITY FITS MOST FLAT-PANEL DISPLAYS UP TO 24" FULL-MOTION SWIVEL ARM ADJUSTS FOR ANGLE CABLE MANAGEMENT FEATURE ROUTES CABLES UNDER THE ARM TWO MOUNTING BRACKETS AND MOUNTING HARDWARE INCLUDED QUICK AND EASY INSTALLATION SPECIFICATIONS:
- COLOR: BLACK CONSTRUCTION: ALUMINUM, STEEL SCREEN SIZE COMPATIBILITY: UP TO 24" WEIGHT CAPACITY: 20 LBS. LIFT: 11.81" (300 MM) TILT: + 90° / - 65° SWIVEL: + 90° / - 90° ROTATION: 360° VESA PATTERN (MM): 75X75; 100X100 ARM EXTENSION: 4.25" MIN EXTEND TO 24.41" MAX CERTIFICATIONS: ROHS COMPLIANT, TUV CERTIFIED LIMITED : 1 YEAR PACKAGE INCLUDES:
- (1) BLACK MONITOR ARM WITH VESA 75X75, 100X100 HOLE PATTERN (1) SINGLE ARM ADAPTOR (1) FLAT MOUNT BRACKET (1) ANGLE MOUNT BRACKET MOUNTING HARDWARE KIT INSTALLATION MANUAL NOTE: TO CREATE A FULLY ADJUSTABLE SIDE-BY-SIDE MONITOR CONFIGURATION THAT LIFTS TWO SCREENS, THE DUAL ARM ADAPTOR (MODEL# 436947BK) IS AVAILABLE AND SOLD SEPARATELY.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 12AH SLA Battery Replacement for Altronix AL1042ULADA - 2 Pack (ML12-12F2MP23227410)
- DEWALT Earphone Lightning (190 3017 DW2)
- ILC Replacement For TROJAN J185HGAC, 3PK (J185HG-AC-3-PACK)
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 2.09" H (D5738)
- GLOBAL EQUIPMENT 72"H Laptop Wall Mount Unit - Beige (239194BG)
- KANTEK Monitor Stand, 17x13 1/4", Black (MS400)
- 3M Adjustable Under-desk CPU Holder w/360 S (CS200MB)
- PALLADIUM SAFETY SOLUTIONS DBA ISUCKER iSucker iPad/Tablet Stand and Ergonomic Holder - Black with Gold Lever (IS-9001-BK-GD)
- DELL Wall/Under-the-Desk VESA Mount w/ PSU Sleeve (452-BDUY)
- PYLE Universal Stand Holder For Tablet Pc& Ip (PSPAD15)
- FELLOWES Laptop Riser, 13-1/4x9-3/8x4 1/4, Wht/Gray (FEL9311201)
- Global Equipment Monitor Mounts & Brackets