Shop All Tool Chests & Cabinets
Global Equipment
Four Drawer Tool Toter
Mfr # 607731
Zoro # G802572122
product price: $597.99
/ea
Free Shipping & Returns
$597.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Drawers 4
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 607731
- Zoro # G802572122
- Country of Origin Unknown
- Category Tool Chests & Cabinets
Details
Number of Drawers | 4 |
Color | Gray |
Description
MOBILE TOOL TOTERS DRAWERS GLIDE SMOOTHLY ON NYLON ROLLERS AND INCLUDE INDIVIDUAL CYLINDER LOCKS. INSIDE DRAWER DIMENSIONS ARE 13"W X 17 3/4"D X 5 1/2"H. CABINET TOTER FEATURES A HEIGHT ADJUSTABLE SHELF ON 3" CENTERS. FOUR 4" SWIVEL CASTERS (2 LOCKING). OVERALL DIMENSIONS ARE 15 3/4"W X 20"D X 37"H. DURABLE GRAY POWDER COAT FINISH.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 3-Flute HSS Center Cutting Square Single End Mill Cleveland HG-3-TN TiN 11/16x5/8x1-5/8x3-3/4 (C39685)
- PRO-GRADE TOOLS Slotted Screwdriver, 3/16x6" (55029)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2042R)
- SK PROFESSIONAL TOOLS 1/2" Drive Impact Socket Set, Metric, 25 pcs (4037)
- GLOBAL EQUIPMENT Tool Cart With Sliding Top, 2 Drawer, Black, 27 in W (TC310)
- TENG TOOLS Side Cabinet, 7 Drawer, Red, Steel, 15 in W x 18 in D x 31 in H (TCW-CAB01)
- BETA Tool Cabinet, 8 Drawer, Black, Sheet Metal, 29 in W x 17-1/2 in D x 38 in H (024004689)
- K-TOOL INTERNATIONAL Tool Box, 10 Drawer, Red, 41 in W (KTI75133)
- WESTWARD WESTWARD Top Chest, 9-Drawers, Powder Coated Black, 26" W x 12.5" D x 16.5" H (32H879)
- WESTWARD WESTWARD Rolling Tool Cabinet, 3-Drawers, Gloss Red, 29" W x 18" D x 34" H (48RJ73)
- TENG TOOLS 8 Series Roller Cabinet, 9 Drawer, 53 in W (TCW809NU)
- Global Equipment Tool Chests & Cabinets