Shop All Jib Cranes
Global Equipment
Forklift Telescoping Jib Boom Crane, 86-1/4"L-153-3/4"L, 4000 Lb. Capacity
Mfr # F7723
Zoro # G002538478
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$1,983.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # F7723
- Zoro # G002538478
- UPC # 707022341158
- Country of Origin China
- Category Jib Cranes
Description
THIS DEVICE EASILY CONVERTS YOUR FORKLIFT INTO A MOBILE JIB BOOM CRANE. SIMPLY SLIP THE FORKS OF YOUR COUNTER-BALANCED FORKLIFT TRUCK INTO THE FORK POCKETS OF THE JIB BOOM AND ATTACH THE PROVIDED SAFETY CHAIN TO THE FORKLIFT TRUCK MAST. MAXIMUM LOAD ON A SINGLE HOOK: AT 36" HOOK POSITION = 4000 LBS. AT 144" HOOK POSITION = 1750 LBS. - 153-3/4" FULLY EXTENDED; 86-1/4" FULLY RETRACTED - SAFETY CHAIN WELDED TO BOOM HAS GRAB HOOK FOR ANCHORING JIB BOOM TO TRUCK - TWO HOISTING HOOKS (ONE SWIVEL, ONE RIGID) - ADJUSTABLE LOCKING SCREW SECURES BOOM IN ANY POSITION - 4 INTERMEDIATE SUPPORTS POINTS UNDER BOOM ON 12" CENTERS ADD SUPPORT FOR LONG LOADS - SLOT LOCK FOR QUICK CHAIN USE - DURABLE CHIP-RESISTANT ENAMEL FINISH ** "S" DIMENSION IS THE DIMENSION FROM THE CENTER TO CENTER OF THE FORK TINE SLEEVES. NOTE: OSHA REQUIRES CONTACTING THE MANUFACTURER OF YOUR TRUCK FOR WRITTEN APPROVAL FOR THE USE OF ANY FORK TRUCK ATTACHMENTS.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE 28 1/2 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (318RSU)
- DAYTON Chain, 1/0 Size, 10 ft., 440 lb., Links per Foot: 9 (1DKE8)
- PEERLESS Well Wheel Pulley Block, Fibrous Rope, 1,200 lb Max Load, Electro-Galvanized (5-00-031595-)
- TMI Flexible Bulk Roll, Anti-Static, 8in, Clear (999-00559)
- GLOBAL EQUIPMENT Folding Floor Crane with Telescopic Boom 4000 Lb. Capacity (316106)
- GLOBAL EQUIPMENT Global Industrial„¢ Shorty Telescoping Forklift Jib Boom Crane, 55-1/4" - 93"L, 4000 Lbs. Cap. (989045)
- GLOBAL EQUIPMENT Shorty Non-Telescoping Forklift Jib Boom Crane, 50-5/8"L, 4000 Lbs. Capacity (989044)
- TIGER TRACK Light Duty Foundationless Jib Crane, 500 lb Capacity, Height Under Span: 12 ft (350F-500-10-12)
- VESTIL Jib Crane, Base Mounted, 2,000 lb Capacity, Height Under Span: 7 ft (WTJ-4)
- VESTIL Multi Station Jib Crane - Transportable (JIB-P-10-8-10)
- VESTIL Wall Mount Jib, Low Clearance, 2000 lb. (JIB-LC-20)
- Global Equipment Jib Cranes