Shop All Drum Lifting Trucks & Dispensers
Global Equipment
Forklift Mount Horizontal Drum Positioner, Racker Lifter 800 Lb. Capacity
Mfr # DR400
Zoro # G702608815
product price: $1,183.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,183.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # DR400
- Zoro # G702608815
- UPC # 707022009812
- Country of Origin United States
- Category Drum Lifting Trucks & Dispensers
Description
FORKLIFT MOUNT HORIZONTAL DRUM POSITIONER, RACKER & LIFTER FORKLIFT MOUNTED DRUM POSITIONER IS DESIGNED FOR USE WITH 55 GALLON STEEL DRUMS. UNIT ALLOWS A FORKLIFT DRIVER TO INVERT STANDING DRUMS TO THE HORIZONTAL RACKING POSITION, OR VISE VERSA, OPERATED ENTIRELY FROM THE SEAT OF THE FORKLIFT TRUCK. LOADS DRUMS INTO VEHICLES, OR ONTO DRUM STANDS, PALLETS AND RACKS. HINGED TINES LOCK AUTOMATICALLY WHEN THE UNIT IS LOWERED TO GROUND IN THE HORIZONTAL POSITION. POSITIVE LATCHING SYSTEM ENSURES SAFE HANDLING UP TO 800 LB. CAPACITY. INCLUDES A 36" LONG SAFETY CHAIN FOR SECURING THE UNIT TO CARRIAGE OF THE FORKLIFT. HEAVY-DUTY WELDED STEEL CONSTRUCTION WITH POWDER COAT YELLOW FINISH. FORK POCKETS ARE 5-1/2"W X 2"H X 22-1/2" CENTER.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Hoist Ring, HR-125,180 deg. Pivot (1016975)
- ZORO SELECT Stem Caster, 3/8" Stem Dia., 120 lb. Ld (P5S-R030G-ST4-SB)
- LIFT-ALL Web Sling, Type 5, 7 ft L, 1 in W, Polyester, Yellow (EN1801DX7)
- ZORO SELECT Plate Caster, 1200 lb. Load, Black Wheel (P21S-PH060R-15)
- GLOBAL EQUIPMENT Global Industrial„¢ Portable Hydraulic Drum Lifting Jack 800 Lb. Capacity (HJ365)
- VESTIL Rotating Drum Cart, 800 lb. (RDC-60-NC)
- DAYTON Drum Grab, 3200 lb (29PH22)
- LIFTOMATIC Universal Drum Lifter 9.25" L x 16" W x 21.5" H (DRM418)
- VESTIL Rotating Drum Cart, Polyolefin, 800 lb. (RDC-60-5-PO)
- ZORO SELECT Drum Carrier, 2000 lb, 6-1/2In x 2-1/2In (285A-GR)
- ULTRATECH Drum Containment System, 53" L (2386)
- Global Equipment Drum Lifting Trucks & Dispensers