Shop All Utility Carts
Global Equipment
Flat Top Plastic Utility Cart, 2 Shelf, 44"Lx25-1/2"W, 8" Casters, Black
Mfr # 800345
Zoro # G602608946
product price: $457.99
/ea
Free Shipping & Returns
$457.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 800345
- Zoro # G602608946
- Country of Origin China
- Category Utility Carts
Description
MAKE YOUR MOVE WITH THIS INDUSTRIAL STRENGTH PLASTIC STOCK AND UTILITY CART. THIS HIGH QUALITY CART IS VIRTUALLY MAINTENANCE FREE AND PERFECT FOR INDUSTRIAL, COMMERCIAL, MEDICAL, OR FOOD SERVICE APPLICATIONS. EASY-TO-CLEAN STRUCTURAL PLASTIC CART WON'T RUST, DENT, PEEL, OR CHIP. CART FEATURES SMOOTH FLAT TOP SHELF FOR WORK SURFACE OR EASY LOADING/UNLOADING OF OVERSIZED CARGO AND A 2-5/8" BOTTOM, LEAK-PROOF TRAY SHELF WITH 2 SWIVEL AND 2 RIGID NON-MARKING 8" PNEUMATIC WHEELS THAT PROVIDE A SMOOTH RIDE OVER ROUGH SURFACES. COMFORT GRIP PUSH HANDLE FOR EFFORTLESS STEERING. COLOR FINISH: BLACK. CART FEATURES: MOLDED-IN TABLET HOLDER DRILL/CUP HOLDER STORAGE TRAY (4) SCREW DRIVER HOLDERS (2) TOOL/BAG HOOKS ON LEFT AND RIGHT ENDS OF THE HANDLE SUPPORT LEGS OFFER 4" SPACED SLOTS ON EACH SIDE OF THE LEGS TO HOLD SPECIALIZED ACCESSORIES TO INCREASE YOUR PRODUCTIVITY. CHOOSE FROM HOOKS, SPOOL HOLDERS OR UTILITY BINS, LADDER HOLDERS AND POWER STRIPS ALL DESIGNED TO IMPROVE THE FUNCTIONALITY OF THESE CARTS, SOLD SEPARATELY. 500 LB. CAPACITY; 250 LB. PER SHELF EVENLY DISTRIBUTED. EASY ASSEMBLY.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZICO Wheel Chock, 8-1/2 In H, Aluminum (AC-32)
- TARPS NOW Roller Track Steel Ball Bearing Trolley with Overlap (TRACK-SR4)
- GLOBAL INDUSTRIAL Aluminum Hand Truck Loop Handle, Pneumatic Wheels (168268)
- RUD CHAIN Hoist Ring, Bolt-On, 7700 lb. Load Limit (8504657)
- GLOBAL EQUIPMENT Mobile Single Scissor Lift Table, 32" x 19" Platform, 550 Lb.Capacity (BS25)
- GLOBAL EQUIPMENT Plastic 2 Tray Black Shelf Maintenance Utility Cart 44x25-1/2 8" Pneumatic (800342)
- GLOBAL EQUIPMENT Magliner® Aluminum Hand Truck Double Handle Balloon Wheels (334534)
- GLOBAL EQUIPMENT Easy Adjust Boltless 5 Shelf Truck 36x24, Wood Shelves, Polyurethane Casters (585419)
- GLOBAL EQUIPMENT 4" - Box Truck Caster Replacement Kit (4X15TPU)
- GLOBAL EQUIPMENT Global Industrial„¢ LED Forklift "Red Zone" Side-Mount Pedestrian Safety Warning Light (XRL1081C)
- LUXOR Mechanic's Three-Shelf Cart (MC-3)
- Global Equipment Utility Carts