Shop All Workbenches
Global Equipment
Flared Leg Workbench w/ Stainless Steel Square Edge Top, 60"W x 30"D, Gray
Mfr # 239122
Zoro # G702564579
product price: $897.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$897.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 239122
- Zoro # G702564579
- Country of Origin Unknown
- Category Workbenches
Description
THE WORK SURFACE OF THIS WORKBENCH GAINS ADDED STRENGTH FROM THE SUBSTANTIAL WOODEN CORE ENCLOSED IN WELDED STAINLESS STEEL. THE PARTICLE BOARD CORE IS 1-1/2" THICK WITH A PHENOLIC BACKER FOR USE IN CLEANROOMS AND FOOD SERVICE APPLICATIONS. TYPE 304 BRUSHED STAINLESS STEEL IS HIGHLY CORROSION-RESISTANT AND HAS POLISHED SMOOTH SAFETY EDGES AND CORNERS. THE FLARED FIXED-HEIGHT LEGS ARE MADE OF ALL-WELDED STEEL CHANNEL CONSTRUCTION, UNDERCOATED TO RESIST RUST WITH A GRAY POWDER COAT FINISH. THE BENCH STRINGER COMES WITH MOUNTING HARDWARE TO ASSEMBLE LEGS TO THE BENCHTOP.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CPP S100x8 Female Buttress x S60x6 2 Male Buttress Thread, HMFU/32U/027 (B700438)
- QUANTUM STORAGE SYSTEMS QTB306 Tilt Out Storage Bin- 6 Compartments Ivory (QTB306IV)
- STRUCTURAL PLASTICS Dunnage Rack, 500 lb Load Capacity, HDPE, 12 in H x 24 in W x 36 in D (D3624)
- KRUEGER Therma Level Gauge, Tank 58" D, 2" NPT (H-2-58)
- GLOBAL EQUIPMENT Steel Shelf, 96"W x 12"D, Blue (249297BL)
- GLOBAL EQUIPMENT Steel Pegboard Panel, 36"W, Tan (249287ATN)
- GLOBAL EQUIPMENT Workbench w/ Maple Square Edge Top 6 Drawers, 60"W x 30"D, Gray (239155)
- GLOBAL EQUIPMENT Workbench w/ Shop Top Square Edge, 8 Drawers 1 Cabinet, 60"W x 30"D, Gray (239177)
- GLOBAL EQUIPMENT Global Industrial„¢ Steel Lower Shelf, 72"W x 15"D, Tan (606951TN)
- GLOBAL EQUIPMENT Workbench w/ Maple Square Edge Top Riser, 60"W x 30"D, Gray (249521)
- BENCHPRO Bolted Workbenches, Laminate, 60" W, 30" to 36" Height, 6600 lb., Straight (KF3060+LP)
- Global Equipment Workbenches