Shop All Workbenches
Global Equipment
Flared Leg Workbench w/ Laminate Square Edge Top, 72"W x 36"D, Gray
Mfr # 601426
Zoro # G202564574
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$709.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 601426
- Zoro # G202564574
- Country of Origin China
- Category Workbenches
Description
THIS HEAVY DUTY WORKBENCH IS BUILT TO GIVE YEARS OF DEPENDABLE PERFORMANCE. THE FIXED FLARED LEG WORKBENCH HAS TWO ELECTRICAL KNOCKOUTS LOCATED IN EACH 3" WIDE LEG. ALL WELDED CHANNEL STEEL LEGS AND ALL STEEL PARTS ARE SPECIALLY TREATED TO RESIST RUST AND FINISHED WITH DURABLE GRAY POWDER COAT . THE WORKBENCH IS BUILT FOR RUGGED USE, YET IT IS EASY TO KEEP CLEAN. THE 1-5/8" THICK HIGH PRESSURE PLASTIC LAMINATE-FACED PARTICLE BOARD CORE TOP GIVES YOU A SMOOTH, RIGID WORK SURFACE THAT LASTS AND LASTS. THE BENCH STRINGER COMES WITH MOUNTING HARDWARE TO ASSEMBLE LEGS TO THE BENCH TOP.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Box Locker, 12w x 18d x 78h, Two-Tone Gray (5524GR)
- STRUCTURAL PLASTICS Add-On Plastic Shelving, Open Style, 24 in D, 36 in W, 24 in H, 1 Shelves, Black (S3624A)
- JOHN STERLING Double Slot Support Arm Bracket, 20 in, PK10 (BK-0103-22)
- TENNSCO Boltless Shelving Unit, 48-5/8"D x 96-5/8"W x 60"H, 3 Shelves, Steel (ZLE5-9648S-3)
- GLOBAL EQUIPMENT 18" Pegboard 36" Whiteboard Panel Kit, 72"W, Blue (319172BL)
- GLOBAL EQUIPMENT 60 X 30 Plastic Laminate Square Edge Workbench with Stainless Steel Legs (253812)
- GLOBAL EQUIPMENT Upright Kit For Packing Workbench, 60"W, Blue (433260)
- GLOBAL EQUIPMENT 120"W x 30"D Production Workbench - Maple, Cabinet, 3 Drawer, 1 Leg, Gray (607972)
- GLOBAL EQUIPMENT Workbench w/ Maple Square Edge Top Riser, 48"W x 30"D, Gray (318690)
- GLOBAL EQUIPMENT Complete Industrial Workbench With Plastic Laminate Square Edge, 60" x 30" (606929)
- OMNITABLE 18.9 in. L X 6.3 in. W X 37 in. H 5 in 1 Workbench 330 lb. cap. (E0130145)
- Global Equipment Workbenches