Global Equipment

Fixed Height LED/LCD Monitor Wall Mount Arm with VESA Plate, Beige


product price: $174.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

GECTM FIXED HEIGHT LED/LCD MONITOR WALL MOUNT ARM WITH VESA PLATE, BEIGE THIS ECONOMY AND ERGONOMIC DESIGNED FLAT PANEL MONITOR ARM IN BEIGE COLOR HAS DURABLE ALUMINUM CONSTRUCTION AND IS IDEAL FOR MOST VESA-ENABLED FLAT PANEL MONITORS UP TO 24". THE MONITOR ARM SUPPORTS UP TO 20 LBS. AND CAN BE ATTACHED DIRECTLY TO STURDY WALL SURFACE WITH A FLAT OR CORNER MOUNT BRACKET. SHIPS FULLY ASSEMBLED FOR QUICK AND EASY INSTALLATION. FEATURES:
    ALUMINUM CONSTRUCTION OFFERS GREATER DURABILITY FITS MOST FLAT-PANEL DISPLAYS UP TO 24" FULL-MOTION SWIVEL ARM ADJUSTS FOR ANGLE CABLE MANAGEMENT FEATURE ROUTES CABLES UNDER THE ARM TWO MOUNTING BRACKETS AND MOUNTING HARDWARE INCLUDED QUICK AND EASY INSTALLATION SPECIFICATIONS:
      COLOR: BEIGE CONSTRUCTION: ALUMINUM, STEEL SCREEN SIZE COMPATIBILITY: UP TO 24" WEIGHT CAPACITY: 20 LBS. TILT: + 90° / - 65° SWIVEL: + 90° / - 90° ROTATION: 360° VESA PATTERN (MM): 75X75; 100X100 ARM EXTENSION: 4.25" MIN EXTEND TO 19.03" MAX CERTIFICATIONS: ROHS COMPLIANT, TUV CERTIFIED LIMITED : 1 YEAR PACKAGE INCLUDES:
        (1) BEIGE MONITOR ARM WITH VESA 75X75, 100X100 HOLE PATTERN (1) SINGLE ARM ADAPTOR (1) FLAT MOUNT BRACKET (1) ANGLE MOUNT BRACKET MOUNTING HARDWARE KIT INSTALLATION MANUAL NOTE: TO CREATE A FULLY ADJUSTABLE SIDE-BY-SIDE MONITOR CONFIGURATION THAT LIFTS TWO SCREENS, THE DUAL ARM ADAPTOR (MODEL# 436947BG) IS AVAILABLE AND SOLD SEPARATELY.

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.