Shop All Utility Carts
Global Equipment
Extra Strength Plastic 2-Tray Maintenance Cart W/ 5" Casters, 44 x 25-1/2"
Mfr # 800305
Zoro # G702571744
product price: $509.99
/ea
Free Shipping & Returns
$509.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 800305
- Zoro # G702571744
- Country of Origin Unknown
- Category Utility Carts
Description
INDUSTRIAL STRENGTH PLASTIC 2 TRAY SHELF MAINTENANCE & UTILITY CART, 44" X 25-1/2" WITH 5" RUBBER NON-MARKING CASTERS RUGGED INDUSTRIAL STRENGTH PLASTIC STOCK AND UTILITY CART HAS STEEL LOCKING DOORS AND SIDES WITH STEEL PEGBOARD AT BOTH ENDS FOR SECURE STORAGE AND ORGANIZATION. CABLE MANAGEMENT OPENING ON BACK ALLOWS CART TO BE USED AS A MOBILE CHARGING STATION FOR RECHARGEABLE TOOLS. PEGBOARD END PANEL PREVENTS HEAT BUILD-UP FROM ELECTRONICS. STEEL ENCLOSURE SECURES VALUABLES WITH 2 POINT LOCKING MECHANISM THAT CAPTURES AND LOCKS BOTH DOORS. LOCKING CHROME DOOR HANDLE INCLUDES 2 KEYS. PERFORATED END PANELS SERVE AS A PEGBOARD WITH HANDY ORGANIZATION HOOKS (SOLD SEPARATELY). THIS HIGH QUALITY CART IS VIRTUALLY MAINTENANCE FREE AND PERFECT FOR INDUSTRIAL, COMMERCIAL OR OFFICE APPLICATIONS. EASY-TO-CLEAN STRUCTURAL PLASTIC CART WON'T RUST, DENT, PEEL, OR CHIP. CART FEATURES 2-5/8" DEEP, LEAK-PROOF SHELF TRAYS WITH 2 SWIVEL AND 2 RIGID NON-MARKING 5" RUBBER CASTERS. COMFORT GRIP PUSH HANDLE FOR EFFORTLESS STEERING. CART FEATURES: MOLDED-IN TABLET HOLDER DRILL/CUP HOLDER STORAGE TRAY (4) SCREW DRIVER HOLDERS (2) TOOL/BAG HOOKS ON LEFT AND RIGHT ENDS OF THE HANDLE SUPPORT LEGS OFFER 4" SPACED SLOTS ON EACH SIDE OF THE LEGS TO HOLD SPECIALIZED ACCESSORIES TO INCREASE YOUR PRODUCTIVITY. CHOOSE FROM HOOKS, SPOOL HOLDERS OR UTILITY BINS, LADDER HOLDERS AND POWER STRIPS ALL DESIGNED TO IMPROVE THE FUNCTIONALITY OF THESE CARTS, SOLD SEPARATELY. 500LB CAPACITY; 250LB PER SHELF EVENLY DISTRIBUTED. EASY ASSEMBLY. NEW AND IMPROVED DESIGN REPLACES PREVIOUS MODEL 241864
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 4, 6 ft L, 1 in W, Polyester, Yellow (EE2601DTX6)
- ZORO SELECT Kingpin Swivel Caster, Therm Rubber, 3 in., 165 lb. (LRA-TPA 75KF-FI)
- NOBLES/TENNANT WHEEL - SWIVEL CASTER ASSEMBLY 5in x 2in MAROON POLY ON ALUM (1049046)
- GKS-PERFEKT Black Roller, 3 5/16 x3 5/16 (4-10015)
- GLOBAL EQUIPMENT Mobile Single Scissor Lift Table, 32" x 19" Platform, 550 Lb.Capacity (BS25)
- GLOBAL EQUIPMENT Mobile Single Scissor Lift Table, 39" x 20" Platform, 1100 Lb. Cap. (BS50)
- GLOBAL EQUIPMENT Plastic 2 Tray Black Shelf Maintenance Utility Cart 44x25-1/2 8" Pneumatic (800342)
- GLOBAL EQUIPMENT Global Industrial„¢ Industrial Duty Pallet Jack Truck 5500 Lb. Capacity 27 x 42 Forks (TX25L-1)
- GLOBAL EQUIPMENT Tray Top Utility Cart W/Ladder Holder Hooks, 2 Shelf, 38"Lx17-1/2"W, Gray (800371)
- GLOBAL EQUIPMENT Global Industrial„¢ Bulk Mover Cart with White Tub, 9 Bushel, 41-1/2"L x 29-1/2"W x 36"H (B1918450)
- DURHAM MFG Steel Cart, Flat, 3 Shelves, 1,200 lb (RSC-2436-3-95)
- Global Equipment Utility & Storage Carts