Shop All Workbenches
Global Equipment
Extra Long Workbench w/ Maple Square Edge Top, 144"W x 36"D, Gray
Mfr # 488012
Zoro # G702535494
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,922.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 488012
- Zoro # G702535494
- Country of Origin China
- Category Workbenches
Description
THIS WORKBENCH IS AN ANSWER FOR THOSE LOOKING FOR THE ULTIMATE IN DURABILITY AND VALUE. THIS MULTI PURPOSE BENCH HAS A 2-1/4" THICK TOP THAT IS WARP-RESISTANT, DURABLE AND LONG LASTING. STRINGER BRACED HEAVY DUTY STEEL LEGS GUARANTEE RIGIDITY AND STABILITY. THE PEDESTALS ARE 15-3/4"W X 20"D. MAPLE BUTCHER BLOCK TOP IS KILN DRIED AND SEALED WITH A MINERAL OIL PROTECTANT. THE 144"W WORKBENCH HAS TWO 72"W TOPS. IT IS IDEAL FOR SHIPPING, ASSEMBLY AND MAINTENANCE JOBS.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL KING Beam, Teardrop, Roll Formed Style, 3-3/16" H, 96 in W, 2 7/16 in D, Orange (SBRUM300096P)
- AZAR DISPLAYS 6.75" Divider for Azar Bin Displays, PK12 (55DIV)
- WILTON Idler Drum Shaft (5508461)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 10 1/2 in L, 3 1/2 in W, 3 in H, 50 PK (DSB109/110/116)
- GLOBAL EQUIPMENT 96 x 36 Adjustable Height Workbench C-Channel Leg - Maple Square Edge - Gray (183179)
- GLOBAL EQUIPMENT Global Industrial„¢ Steel Lower Shelf, 72"W x 15"D, Tan (606951TN)
- GLOBAL EQUIPMENT Upright Kit For Packing Workbench, 60"W, Blue (433260)
- GLOBAL EQUIPMENT Aluminum LED Light Kit For Workbenches, 96"W (319406)
- GLOBAL EQUIPMENT Steel Shelf, 96"W x 12"D, Blue (249297BL)
- GLOBAL EQUIPMENT Complete Packing Workbench, Laminate Square Edge, 72"W x 30"D (244180)
- BENCHPRO Workbenches, Laminate, 60" W, 30" Height, 20,000 lb., Straight (HF3660)
- Global Equipment Workbenches