Shop All Bulk Storage Racks
Global Equipment
Extra High Capacity Bulk Rack Without Decking 72"W x 48"D x 72"H Starter
Mfr # 504412
Zoro # G802593417
Sold in multiples of 8 for $6,599.92
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$6,599.92
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 504412
- Zoro # G802593417
- Country of Origin Unknown
- Category Bulk Storage Racks
Details
Item | Bulk Rack Without Decking |
Description
THE COST-EFFECTIVE SOLUTION WHEN YOU'RE LOOKING FOR HEAVY DUTY METAL STORAGE RACKS TO HANDLE HAND-LOADED MATERIALS. STARTER UNIT INCLUDES 2 UPRIGHT FRAMES, 3 SHELF LEVELS AND 5 DECK SUPPORTS PER LEVEL. THESE BULK STORAGE RACKS OFFER ALMOST TWICE THE CAPACITY PER LEVEL AS STANDARD BULK RACKS THANKS TO THE FORMED STEP BEAM FRAME. BEAMS ATTACH TO FRAME IN SECONDS WITHOUT TOOLS. THE 14-GAUGE UPRIGHT STEEL FRAME MEASURES 1-3/4" X 1-3/4" AND ALLOWS BEAM ADJUSTMENT EASILY ON 2" CENTERS. HEAVY-DUTY 12-GAUGE BEAM CONNECTORS HAVE 3 HOOKS AT EACH END FOR POSITIVE CONNECTION. CHOOSE FROM WIRE, WOOD OR STEEL DECK (SOLD SEPARATELY).
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Storage Box with 1 compartments, Plastic, 3 1/4 in H x 9.13 in W (2373101)
- LEWISBINS ORBIS Stakpak NXO4815-7GRAY Plastic Long Stacking Container 48 x 15 x 7-1/2 Gray (NXO4815-7GRAY)
- CPP 2 Male NPS Threaded Dual Action Vent With 2Psi Spring, (HMVMN/20MM/027)
- ECONOCO Tempered Glass, 16 in. L, PK10 (CB116)
- GLOBAL EQUIPMENT Safety Locking Pin for Bulk Rack (12 pc) H3 (H3)
- LYON Starter Bulk Storage Rack, 24 in D, 48 in W, 3 Shelves, Dove Gray (DD67111GSW)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 36W x 24D x 84H With 6 Shelves, Wood Deck, Gray (B2297521)
- TENNSCO Starter Bulk Storage Rack, 24 in D, 60 in W, 3 Shelves (6940)
- TENNSCO Starter Bulk Storage Rack, 36 in D, 60 in W, 3 Shelves (6940)
- TENNSCO Starter Bulk Storage Rack, 36 in D, 48 in W, 3 Shelves (6940)
- TENNSCO Starter Bulk Storage Rack, 24 in D, 96 in W, 3 Shelves (6940)
- Global Equipment Bulk Storage Racks