Shop All General Purpose Metal Shelving
Global Equipment
Extra Heavy-Duty Wood Deck Shelving, 6 Shelves, 36"W x 12"D x 84"H
Mfr # 255508
Zoro # G302555021
product price: $380.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$380.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 255508
- Zoro # G302555021
- Country of Origin Unknown
- Category General Purpose Metal Shelving
Description
EXTRA HEAVY DUTY SHELVING WITH 6 SHELVES WOOD DECK 36"W X 12"D X 84"H BOLTLESS SHELVING EXTRA HEAVY DUTY (1500 LB. CAP.) -- 6-SHELF -- WOOD DECK FAST ASSEMBLY -- RECONFIGURES WITHOUT TOOLS EXPECT TOP PERFORMANCE WITH RUGGED STEEL SHELVING THAT FEATURES SUPER-STRONG ROLL-FORMED STEEL FRAMING WITH POSITIVE INTERLOCKING BEAM-AND-POST CONNECTIONS FOR QUICK ASSEMBLY. ALL SHELF LEVELS ALSO INCLUDE DOUBLE-RIVET SUPPORT FOR ADDED RIGIDITY. THIS UNIT INCLUDES 5/8" PARTICLEBOARD DECKING. LEVELS ADJUST AT 1-1/2" INCREMENTS AND PERMIT 4-WAY ACCESS. 14-GAUGE STEEL UPRIGHTS MEASURE 2-1/4" X 1-1/2". DURABLE GRAY BAKED ENAMEL.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Low Profile Pallet Stand, 42"X48" Deck Size, Load Retainers (SPS-4248-18-LR)
- GLARO Coat Rack, 1 Shelf, 24 In W, Satin Aluminum (501-24SA)
- 80/20 T-Slot Cover, For 15S (2110)
- LYON Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 144 in H, 108 in W, 48 in D (97SWD108048144)
- GLOBAL EQUIPMENT Extra Heavy Duty Shelving, 72"W x 24"D x 72"H, 4 Shelves, Gray (236619)
- GLOBAL EQUIPMENT Extra Heavy Duty Storage Rack, Steel Deck, 96"Wx24"Dx72"H Starter (504350)
- GLOBAL EQUIPMENT Additional Level For Wide Span Rack 60"Wx24"D No Deck 1200 Lb Capacity, Gray (716254)
- GLOBAL EQUIPMENT Steel Shelving 20 Ga 36"Wx24"Dx73"H Closed Clip Style 5 Shelf Add-On (236074A)
- GLOBAL EQUIPMENT Extra Heavy Duty Shelving 36Wx12Dx60H 4 Shelves 1500 lbs. Cap. Per Shelf GRY (716957)
- GLOBAL EQUIPMENT Heavy Duty Steel Pegboard 36" x 19" Blue (796624BL)
- CASA SOLUTIONS 5Shelf Unit 36X18X72 (UR-185BLK)
- Global Equipment General Purpose Metal Shelving