Shop All General Purpose Metal Shelving
Global Equipment
Extra Heavy Duty Storage Rack, Wire Deck, 72"Wx24"Dx72"H Starter
Mfr # 504467
Zoro # G402554696
product price: $547.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$547.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 504467
- Zoro # G402554696
- Country of Origin Unknown
- Category General Purpose Metal Shelving
Description
THE COST-EFFECTIVE SOLUTION WHEN YOU'RE LOOKING FOR HEAVY DUTY METAL STORAGE RACKS TO HANDLE HAND-LOADED MATERIALS. THIS STARTER UNIT INCLUDES 2 UPRIGHT FRAMES, 3 SHELF LEVELS WITH WIRE DECK AND 5 DECK SUPPORTS PER LEVEL. THESE BULK STORAGE RACKS OFFER ALMOST TWICE THE CAPACITY PER LEVEL AS STANDARD BULK RACKS THANKS TO THE FORMED STEP BEAM FRAME. BEAMS ATTACH TO FRAME IN SECONDS WITHOUT TOOLS. THE 14-GAUGE UPRIGHT STEEL FRAME MEASURE 1-3/4" X 1-3/4" AND ALLOWS BEAM ADJUSTMENT EASILY ON 2" CENTERS. HEAVY-DUTY 12-GAUGE BEAMS HAVE 3 HOOKS AT EACH END FOR POSITIVE CONNECTION. ALSO AVAILABLE WITH WOOD OR STEEL DECK, OR RACK UNIT ALONE (SUPPLY YOUR OWN DECK).
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Stack & Nest Container, Red, Industrial Grade Polymer, 18 in L, 11 in W, 9 in H (35185RED)
- MOLDED FIBER GLASS TRAY CO Storage Tote, Blue, Fiberglass, 17-7/8 in L, 5 in H (780208-5268)
- GLOBAL INDUSTRIAL Storage Bin, Plastic, 7 in H, Red (269683RD)
- WESCO DR-2 Drum Rack, DR-2 (240026)
- GLOBAL EQUIPMENT Heavy Duty Steel Pegboard 36" x 19" Blue (796624BL)
- GLOBAL EQUIPMENT Extra Heavy Duty Shelving 48"W x 24"D x 72"H With 4 Shelves, Wood Deck, Gry (717143)
- GLOBAL EQUIPMENT Nexel Solid Stainless Steel Shelving Starter Unit - 5 Tier - 48"W x 24"D x 63"H (24486SS5)
- GLOBAL EQUIPMENT High Capacity Wire Deck Shelf 96"W x 24"D - Gray (716304)
- GLOBAL EQUIPMENT Additional Level For Wide Span Rack 60"Wx24"D No Deck 1200 Lb Capacity, Gray (716254)
- GLOBAL EQUIPMENT Additional Level For Wide Span Rack 60"Wx36"D No Deck 1200 Lb Capacity, Gray (716255)
- HALLOWELL Metal Shelving Unit, 12"D x 48"W x 87"H, 8 Shelves, Steel (F7713-12HG)
- Global Equipment General Purpose Metal Shelving