Shop All General Purpose Metal Shelving
Global Equipment
Extra Heavy Duty Storage Rack, Wire Deck, 72"Wx24"Dx72"H Add-On
Mfr # 504494
Zoro # G302555014
product price: $582.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$582.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 504494
- Zoro # G302555014
- Country of Origin Unknown
- Category General Purpose Metal Shelving
Description
THE COST-EFFECTIVE SOLUTION WHEN YOU'RE LOOKING FOR HEAVY DUTY METAL STORAGE RACKS TO HANDLE HAND-LOADED MATERIALS. THIS ADD-ON UNIT INCLUDES 1 UPRIGHT FRAME, 3 SHELF LEVELS WITH WIRE DECK AND 5 DECK SUPPORTS PER LEVEL. THESE BULK STORAGE RACKS OFFER ALMOST TWICE THE CAPACITY PER LEVEL AS STANDARD BULK RACKS THANKS TO THE FORMED STEP BEAM FRAME. BEAMS ATTACH TO FRAME IN SECONDS WITHOUT TOOLS. THE 14-GAUGE UPRIGHT STEEL FRAME MEASURE 1-3/4" X 1-3/4" AND ALLOWS BEAM ADJUSTMENT EASILY ON 2" CENTERS. HEAVY-DUTY 12-GAUGE BEAMS HAVE 3 HOOKS AT EACH END FOR POSITIVE CONNECTION. ALSO AVAILABLE WITH WOOD OR STEEL DECK, OR RACK UNIT ALONE (SUPPLY YOUR OWN DECK).
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Plug Wrench, 4 Points, 12 " (10266)
- BASCO White Plastic Pail Lid, Tear Tab (N2100TT-UN)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 144 in H, 126 in W, 42 in D (184214443120DS)
- GLOBAL INDUSTRIAL S56X4 Tri Sure Male Buttress to 2 Female BSP Pipe Thread (B700363)
- GLOBAL EQUIPMENT Nexel ATB24 Tie Bar 24"D for Rigid Stem Casters (798821)
- GLOBAL EQUIPMENT Extra Heavy Duty Shelving, 36"W x 18"D x 39"H, 3 Shelves, Gray (968600)
- GLOBAL EQUIPMENT Additional Level, Wood Deck, 96"Wx24"D (504287A)
- GLOBAL EQUIPMENT Steel Shelving - Total 36 4"H Plastic Shelf Bins Green, 36x12x39-7 Shelves (603433GN)
- GLOBAL EQUIPMENT Extra Heavy Duty Shelving, 72"W x 24"D x 72"H, 4 Shelves, Gray (236619)
- GLOBAL EQUIPMENT Heavy Duty Steel Pegboard 36" x 19" Tan (796624TN)
- HALLOWELL Metal Shelving Unit, 18"D x 36"W x 87"H, 6 Shelves, Steel (F7521-18HG)
- Global Equipment General Purpose Metal Shelving