Shop All General Purpose Metal Shelving
Global Equipment
Extra Heavy Duty Storage Rack, Wire Deck, 72"Wx18"Dx72"H Add-On
Mfr # 504544
Zoro # G202555091
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$552.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 504544
- Zoro # G202555091
- Country of Origin Unknown
- Category General Purpose Metal Shelving
Description
THE COST-EFFECTIVE SOLUTION WHEN YOU'RE LOOKING FOR HEAVY DUTY METAL STORAGE RACKS TO HANDLE HAND-LOADED MATERIALS. THIS ADD-ON UNIT INCLUDES 1 UPRIGHT FRAME AND 3 SHELF LEVELS WITH WIRE DECK. THESE BULK STORAGE RACKS OFFER ALMOST TWICE THE CAPACITY PER LEVEL AS STANDARD BULK RACKS THANKS TO THE FORMED STEP BEAM FRAME. BEAMS ATTACH TO FRAME IN SECONDS WITHOUT TOOLS. THE 14-GAUGE UPRIGHT STEEL FRAME MEASURE 1-3/4" X 1-3/4" AND ALLOWS BEAM ADJUSTMENT EASILY ON 2" CENTERS. HEAVY-DUTY 12-GAUGE BEAMS HAVE 3 HOOKS AT EACH END FOR POSITIVE CONNECTION. 18" DEEP MODELS DO NOT INCLUDE DECK SUPPORTS. WELDED BASE PLATES ON 18"D RACKS ACCEPT OPTIONAL CASTER KIT FOR MOBILITY. CASTERS INCLUDE 5" X 1-1/4" NON-MARRING POLYURETHANE WHEELS (2 SWIVEL, 2 RIGID) AND OFFER 1,000 LB. CAPACITY. ALSO AVAILABLE WITH WOOD OR STEEL DECK, OR RACK UNIT ALONE (SUPPLY YOUR OWN DECK).
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Super Duty Bin Cabinet, 60 in W, 78 in H, 24" D, 156 Bins (HDC60-156-3S95)
- DURHAM MFG Drawer Bin Cabinet with Prime Cold Rolled Steel, 33 3/4 in W x 17 in H x 12 1/4 in D (031-95)
- LITTLE GIANT Fixed Work Table, Steel, 36" W, 24" D (MT2436-2)
- ZORO SELECT Pliers/Wrench Tool Holder, 15/16 In, PK10 (5TPG9)
- GLOBAL EQUIPMENT Extra Heavy Duty Shelving, 36"W x 18"D x 39"H, 3 Shelves, Gray (968600)
- GLOBAL EQUIPMENT Additional Level, Wood Deck, 96"Wx24"D (504287A)
- GLOBAL EQUIPMENT Heavy Duty Steel Pegboard 18" x 19" Blue (796623BL)
- GLOBAL EQUIPMENT Heavy Duty Steel Pegboard 36" x 19" Blue (796624BL)
- GLOBAL EQUIPMENT Steel Open Shelving, 6 Shelves/No Bin, 36"W x 12"D x 39"H (239600)
- GLOBAL EQUIPMENT Outdoor Drum Cabinet 110 Gal. Capacity, Manual Close, Unassembled (316100)
- SAFCO Metal Shelving Unit, 18"D x 36"W x 75"H, 5 Shelves, Steel, Color: Dark Gray (6266)
- Global Equipment General Purpose Metal Shelving