Shop All General Purpose Metal Shelving
Global Equipment
Extra Heavy Duty Storage Rack, Steel Deck, 60"Wx48"Dx120"H Add-On
Mfr # 504391
Zoro # G102555085
product price: $915.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$915.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 504391
- Zoro # G102555085
- Country of Origin China
- Category General Purpose Metal Shelving
Description
THE COST-EFFECTIVE SOLUTION WHEN YOU'RE LOOKING FOR HEAVY DUTY METAL STORAGE RACKS TO HANDLE HAND-LOADED MATERIALS. THIS ADD-ON UNIT INCLUDES 1 UPRIGHT FRAME AND 3 SHELF LEVELS WITH STEEL DECK. 5/8"' THICK RIB-FORMED STEEL DECK FEATURES A GALVANIZED FINISH. THESE BULK STORAGE RACKS OFFER ALMOST TWICE THE CAPACITY PER LEVEL AS STANDARD BULK RACKS THANKS TO THE FORMED STEP BEAM FRAME. BEAMS ATTACH TO FRAME IN SECONDS WITHOUT TOOLS. THE 14-GAUGE UPRIGHT STEEL FRAME MEASURE 1-3/4" X 1-3/4" AND ALLOWS BEAM ADJUSTMENT EASILY ON 2" CENTERS. HEAVY-DUTY 12-GAUGE BEAMS HAVE 3 HOOKS AT EACH END FOR POSITIVE CONNECTION. ALSO AVAILABLE WITH WIRE OR WOOD DECK, OR RACK UNIT ALONE (SUPPLY YOUR OWN DECK).
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 30 in H, Stationary (1430 GRAY)
- ORBIS Gray Attached Lid Container, Plastic, 20.19 gal Volume Capacity (FP261 Gray)
- METRO Wire Shelf, 24"D x 30"W, Chrome (2430BR)
- AMPCO SAFETY TOOLS Drum Bung/Plug Wrench, Offset, 12 In. L (W-56)
- GLOBAL EQUIPMENT Heavy Duty Shelving 48"W x 18"D x 84"H With 5 Shelves - Wire Deck - Gray (717439)
- GLOBAL EQUIPMENT Nexel , Nexelite reg , 4 Tier, Vented Plastic Mat Shelving Unit, 48"W x 21"D x 63"H (PM21486N)
- GLOBAL EQUIPMENT Heavy Duty Steel Pegboard 36" x 19" Blue (796624BL)
- GLOBAL EQUIPMENT Additional Level For Wide Span Rack 60"Wx24"D No Deck 1200 Lb Capacity, Gray (716254)
- GLOBAL EQUIPMENT Steel Shelving with 60 4"H Plastic Shelf Bins Red, 36x12x72-13 Shelves (603440RD)
- GLOBAL EQUIPMENT Replacement Water Level Temperature Sensor For Nexel® Models 243031 & 243032 (04.010.016)
- DURASHELF Adjustable Vented Shelf, 36"x 24" (SH3624)
- Global Equipment General Purpose Metal Shelving