Shop All General Purpose Metal Shelving
Global Equipment
Extra Heavy Duty Storage Rack, No Deck, 60"Wx24"Dx96"H Starter
Mfr # 504416
Zoro # G202554957
Sold in multiples of 14 for $7,517.86
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$7,517.86
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 504416
- Zoro # G202554957
- Country of Origin Unknown
- Category General Purpose Metal Shelving
Description
THE COST-EFFECTIVE SOLUTION WHEN YOU'RE LOOKING FOR HEAVY DUTY METAL STORAGE RACKS TO HANDLE HAND-LOADED MATERIALS. STARTER UNIT INCLUDES 2 UPRIGHT FRAMES, 3 SHELF LEVELS AND 5 DECK SUPPORTS PER LEVEL. THESE BULK STORAGE RACKS OFFER ALMOST TWICE THE CAPACITY PER LEVEL AS STANDARD BULK RACKS THANKS TO THE FORMED STEP BEAM FRAME. BEAMS ATTACH TO FRAME IN SECONDS WITHOUT TOOLS. THE 14-GAUGE UPRIGHT STEEL FRAME MEASURES 1-3/4" X 1-3/4" AND ALLOWS BEAM ADJUSTMENT EASILY ON 2" CENTERS. HEAVY-DUTY 12-GAUGE BEAM CONNECTORS HAVE 3 HOOKS AT EACH END FOR POSITIVE CONNECTION. CHOOSE FROM WIRE, WOOD OR STEEL DECK (SOLD SEPARATELY).
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 38 in W, 72 in H, 24 D (662143YL)
- REGENCY Folding Storage Bin, Blue, Fabric, 12 in L, 12 in W, 12 in H, 6 PK (HTOTE6PKBE)
- HONEYWELL Fire Rated Security Box, 0.48 cu ft, 9.1 lb, Keyed Lock (6109)
- TOPPER INDUSTRIAL Telegray 2 51021-X, Steel, 30 L, 31.5 W, 24 H (51021-X)
- GLOBAL EQUIPMENT High Capacity Wire Deck Shelf 96"W x 24"D - Gray (716304)
- GLOBAL EQUIPMENT Heavy Duty Shelving 36"W x 24"D x 72"H With 4 Shelves - Wood Deck - Gray (717122)
- GLOBAL EQUIPMENT Heavy Duty Steel Pegboard 36" x 19" Tan (796624TN)
- GLOBAL EQUIPMENT Global Industrial„¢ Mini-Bulk Container 38x38x16 2600 Lb Capacity - Wire Mesh Sides (B2050724)
- GLOBAL EQUIPMENT Steel Shelving with Total 36 4"H Plastic Shelf Bins Blue, 36x12x39-7 Shelves (603433BL)
- GLOBAL EQUIPMENT Steel Shelving with 60 4"H Plastic Shelf Bins Red, 36x12x72-13 Shelves (603440RD)
- LYON Metal Box Shelf, 36x18, Gray (DD8561H1)
- Global Equipment General Purpose Metal Shelving