Shop All General Purpose Metal Shelving
Global Equipment
Extra Heavy Duty Shelving 48Wx24Dx96H 7 Shelves 1200 lbs. Cap. Per Shelf GRY
Mfr # 717544
Zoro # G902559221
product price: $554.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$554.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 717544
- Zoro # G902559221
- UPC # 707022394604
- Country of Origin United States
- Category General Purpose Metal Shelving
Description
EXTRA HEAVY DUTY BOLTLESS SHELVING WITH LAMINATED SHELVES RUGGED, RELIABLE STEEL SHELVING FEATURES 1/2" THICK WHITE MELAMINE AND PARTICLEBOARD SHELF DECKING FOR A STRONG, SMOOTH AND EASY-MAINTENANCE SURFACE. STURDY 14 GAUGE STEEL FRAME UPRIGHTS AND DOUBLE RIVETED, EXTRA LARGE CROSSBEAMS PROVIDE MAXIMUM RIGIDITY AND SHELF CAPACITY. SHELVES ADJUST AT 1-1/2" INCREMENTS. FAST, TOOL FREE ASSEMBLY. LONG LASTING BAKED ENAMEL FINISH. BOLTLESS SHELVING INSTRUCTIONS
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Roll In T-Nut W/ Ball Spring Sa M8 (13035)
- RUBBERMAID Storage Tote, Clear, 29 in L, 17 3/4 in W, 6 1/8 in H, 10.25 gal Volume Capacity (RMCC410001)
- ZORO SELECT Drum Plug, Round Head, 3/4 In., Steel, PK10 (GTS10ZP)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Blue, Polyethylene, 23 1/2 in L, 19 1/2 in W, 13 in H (SNT230BL)
- GLOBAL EQUIPMENT Additional Level, Wood Deck, 96"Wx24"D (504287A)
- GLOBAL EQUIPMENT Outdoor Drum Cabinet 110 Gal. Capacity, Manual Close, Unassembled (316100)
- GLOBAL EQUIPMENT Additional Level For Wide Span Rack 60"Wx24"D Wood Deck 1200 Lb Cap., Gray (716652)
- GLOBAL EQUIPMENT Steel Shelving with 48 4"H Plastic Shelf Bins Yellow, 36x18x39-7 Shelves (603438YL)
- GLOBAL EQUIPMENT Global Industrial„¢ Steel Shelf 48x24 With 4 Clips (18 GA) (802244N5****)
- GLOBAL EQUIPMENT Gravity Flow Carton Rack Additional Level 96"W x 96"D (653279)
- LORELL Narrow Steel Shelving 30" Height x 30" Width x 12" Depth (66962)
- Global Equipment General Purpose Metal Shelving