Shop All General Purpose Metal Shelving
Global Equipment
Extra Heavy Duty Shelving 48Wx24Dx84H 6 Shelves 1200 lbs. Cap. Per Level GRY
Mfr # 717520
Zoro # G902559290
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$451.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 717520
- Zoro # G902559290
- UPC # 707022394369
- Country of Origin United States
- Category General Purpose Metal Shelving
Description
EXTRA HEAVY DUTY BOLTLESS SHELVING WITH LAMINATED SHELVES RUGGED, RELIABLE STEEL SHELVING FEATURES 1/2" THICK WHITE MELAMINE AND PARTICLEBOARD SHELF DECKING FOR A STRONG, SMOOTH AND EASY-MAINTENANCE SURFACE. STURDY 14 GAUGE STEEL FRAME UPRIGHTS AND DOUBLE RIVETED, EXTRA LARGE CROSSBEAMS PROVIDE MAXIMUM RIGIDITY AND SHELF CAPACITY. SHELVES ADJUST AT 1-1/2" INCREMENTS. FAST, TOOL FREE ASSEMBLY. LONG LASTING BAKED ENAMEL FINISH. BOLTLESS SHELVING INSTRUCTIONS
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Sliding Valet Rod for Custom Closet Systems (CVR-12-CR)
- AMPCO SAFETY TOOLS Drum Bung Wrench, Offset, 15 In. L (W-58-S)
- AKRO-MILS 300 lb Storage Bin, Plastic, 18 1/4 in W, 12 in H, 23 7/8 in L, Yellow (30289YELLO)
- AZAR DISPLAYS Three-Tier 12", 12" & 12" Bowl Display (720312)
- GLOBAL EQUIPMENT Heavy Duty Shelving 48"W x 18"D x 84"H With 5 Shelves - Wire Deck - Gray (717439)
- GLOBAL EQUIPMENT Steel Open Shelving, 6 Shelves/No Bin, 36"W x 12"D x 39"H (239600)
- GLOBAL EQUIPMENT Steel Shelving with 48 4"H Plastic Shelf Bins Yellow, 36x18x39-7 Shelves (603438YL)
- GLOBAL EQUIPMENT Extra Heavy Duty Shelving 36Wx12Dx60H 4 Shelves 1500 lbs. Cap. Per Shelf GRY (716957)
- GLOBAL EQUIPMENT Additional Level For Wide Span Rack 60"Wx36"D No Deck 1200 Lb Capacity, Gray (716255)
- GLOBAL EQUIPMENT Steel Shelving with 60 4"H Plastic Shelf Bins Red, 36x12x72-13 Shelves (603440RD)
- GLOBAL EQUIPMENT Global Industrial„¢ 36"X12" Melamine Wood Shelves With Brackets Package Of 3 (331397)
- Global Equipment General Purpose Metal Shelving