Shop All General Purpose Metal Shelving
Global Equipment
Extra Heavy Duty Shelving 48Wx18Dx96H 5 Shelves 1500 lbs. Cap. Per Shelf GRY
Mfr # 717531
Zoro # G302559067
product price: $373.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$373.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 717531
- Zoro # G302559067
- UPC # 707022394475
- Country of Origin United States
- Category General Purpose Metal Shelving
Description
EXTRA HEAVY DUTY BOLTLESS SHELVING WITH LAMINATED SHELVES RUGGED, RELIABLE STEEL SHELVING FEATURES 1/2" THICK WHITE MELAMINE AND PARTICLEBOARD SHELF DECKING FOR A STRONG, SMOOTH AND EASY-MAINTENANCE SURFACE. STURDY 14 GAUGE STEEL FRAME UPRIGHTS AND DOUBLE RIVETED, EXTRA LARGE CROSSBEAMS PROVIDE MAXIMUM RIGIDITY AND SHELF CAPACITY. SHELVES ADJUST AT 1-1/2" INCREMENTS. FAST, TOOL FREE ASSEMBLY. LONG LASTING BAKED ENAMEL FINISH. BOLTLESS SHELVING INSTRUCTIONS
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHSTAR PLASTICS Global Industrial„¢ Heavy Duty Scoop, 4 Liter Capacity, Yellow (Scoop-08)
- QUANTUM STORAGE SYSTEMS Gray Plastic 16-1/2 in L, 10-7/8 in W, 1 in H (COV92000GY)
- GLOBAL INDUSTRIAL 1/2 Thick Melamine Laminate Deck, 48W x 36D (235CP07)
- HALLOWELL 20 ga. ga. Antimicrobial Steel Storage Cabinet, 36 in W, 78 in H, Stationary (835W18A-PL-AM)
- GLOBAL EQUIPMENT Steel Shelving with Total 42 4"H Plastic Shelf Bins Red, 36x18x39-7 Shelves (603437RD)
- GLOBAL EQUIPMENT Heavy Duty Steel Pegboard 18" x 19" Blue (796623BL)
- GLOBAL EQUIPMENT Nexel 3-Shelf Wire Computer LAN Workstation, 36"W x 24"D x 34"H, Black (695363BK)
- GLOBAL EQUIPMENT Outdoor Drum Cabinet 220 Gal. Capacity, Manual Close, Unassembled (316104)
- GLOBAL EQUIPMENT Steel Shelving with 30 4"H Plastic Shelf Bins Blue, 36x12x39-7 Shelves (603429BL)
- GLOBAL EQUIPMENT Steel Shelving - Total 36 4"H Plastic Shelf Bins Ivory - 36x12x39-7 Shelves (603433WH)
- DURASHELF Solid Top Shelf 36"W x 24"D (SD9624)
- Global Equipment General Purpose Metal Shelving