Shop All General Purpose Metal Shelving
Global Equipment
Extra Heavy Duty Shelving 48"W x 24"D x 60"H With 6 Shelves, Wood Deck, Gry
Mfr # 717101
Zoro # G602558586
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$421.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 717101
- Zoro # G602558586
- UPC # 707022390194
- Country of Origin United States
- Category General Purpose Metal Shelving
Description
BOLTLESS SHELVING EXTRA HEAVY DUTY (1200 LB. CAP.) - 6-SHELF - WOOD DECK FAST ASSEMBLY - RECONFIGURES WITHOUT TOOLS EXPECT TOP PERFORMANCE WITH RUGGED STEEL SHELVING THAT FEATURES SUPER-STRONG ROLL-FORMED STEEL FRAMING WITH POSITIVE INTERLOCKING BEAM-AND-POST CONNECTIONS FOR QUICK ASSEMBLY. ALL SHELF LEVELS ALSO INCLUDE DOUBLE-RIVET SUPPORT FOR ADDED RIGIDITY. THIS UNIT INCLUDES 5/8" PARTICLEBOARD DECKING. LEVELS ADJUST AT 1-1/2" INCREMENTS AND PERMIT 4-WAY ACCESS. 14-GAUGE STEEL UPRIGHTS MEASURE 1-1/2" X 1-1/2". DURABLE GRAY BAKED ENAMEL. BOLTLESS SHELVING INSTRUCTIONS
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MESA SAFE Mesa Safe MFL2014E-OLK Depository Safe Single Door Outer Locker Electronic Lock (MFL2014E-OLK)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 36 in W x 1 in D x 61 in H, Gray (QLP-3661-230-60CL)
- VESTIL Aluminum Half Pallet, 24 in L, 24 in W, 5.0625 H (AP-ST-2424-SB)
- ORBIS Plastic Pallet, 3,000 lb, 48" L, 40" W (40x48 P3)
- GLOBAL EQUIPMENT Steel Shelving with Total 36 4"H Plastic Shelf Bins Blue, 36x12x39-7 Shelves (603433BL)
- GLOBAL EQUIPMENT Additional Level For Wide Span Rack 60"Wx36"D No Deck 1200 Lb Capacity, Gray (716255)
- GLOBAL EQUIPMENT Heavy Duty Steel Pegboard 18" x 19" Tan (796623TN)
- GLOBAL EQUIPMENT Outdoor Drum Cabinet 110 Gal. Capacity, Manual Close, Unassembled (316100)
- GLOBAL EQUIPMENT Gravity Flow Carton Rack Additional Level 96"W x 96"D (653279)
- GLOBAL EQUIPMENT Extra Heavy Duty Shelving, 72"W x 24"D x 72"H, 4 Shelves, Gray (236619)
- EQUIPTO Ind Shelf Drawer 8 3/8"Wx3 1/8"Hx17"D, LG (8563-LG)
- Global Equipment General Purpose Metal Shelving