Shop All General Purpose Metal Shelving
Global Equipment
Extra Heavy Duty Shelving 48"W x 12"D x 84"H With 5 Shelves, Wire Deck, Gry
Mfr # 717432
Zoro # G902559610
Free Shipping & Returns
$627.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 717432
- Zoro # G902559610
- UPC # 707022393485
- Country of Origin United States
- Category General Purpose Metal Shelving
Description
BOLTLESS SHELVING EXTRA HEAVY DUTY (1500 LB. CAP.) - 5-SHELF - WIRE DECK FAST ASSEMBLY - RECONFIGURES WITHOUT TOOLS EXPECT TOP PERFORMANCE WITH RUGGED STEEL SHELVING THAT FEATURES SUPER-STRONG ROLL-FORMED STEEL FRAMING WITH POSITIVE INTERLOCKING BEAM-AND-POST CONNECTIONS FOR QUICK ASSEMBLY. ALL SHELF LEVELS ALSO INCLUDE DOUBLE-RIVET SUPPORT FOR ADDED RIGIDITY. THIS UNIT INCLUDES WIRE DECKING. LEVELS ADJUST AT 1-1/2" INCREMENTS AND PERMIT 4-WAY ACCESS. 14-GAUGE STEEL UPRIGHTS MEASURE 1-1/2" X 1-1/2". DURABLE GRAY BAKED ENAMEL. BOLTLESS SHELVING INSTRUCTIONS
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Heavy Duty Machine Tables, Steel, 48" W, 36" Height, 3000 lb., Straight (MT304836-3K295)
- PIG PIG Poly Tank Funnel 20.375" L x 16" W x 10.5" H (DRM1408)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 5 1/2 in L, 1/2 in W, 7 1/2 in H, 50 PK (DSB802/804/806)
- QUANTUM STORAGE SYSTEMS Wire Shelving Unit, 24"D x 36"W x 74"H, 4 Shelves, Chrome (WR74-2436C)
- GLOBAL EQUIPMENT Extra Heavy Duty Shelving, 36"W x 18"D x 39"H, 3 Shelves, Gray (968600)
- GLOBAL EQUIPMENT Global Industrial„¢ 36"X12" Melamine Wood Shelves With Brackets Package Of 3 (331397)
- GLOBAL EQUIPMENT Nexel 3-Shelf Wire Computer LAN Workstation, 36"W x 24"D x 34"H, Black (695363BK)
- GLOBAL EQUIPMENT Heavy Duty Steel Pegboard 36" x 19" Blue (796624BL)
- GLOBAL EQUIPMENT High Capacity Wire Deck Shelf 96"W x 24"D - Gray (716304)
- GLOBAL EQUIPMENT Steel Shelving 20 Ga 36"Wx24"Dx73"H Closed Clip Style 5 Shelf Add-On (236074A)
- LITTLE GIANT Metal Shelving Unit, 24"D x 60"W x 72"H, 4 Shelves, Steel (4SH-2460-72)
- Global Equipment General Purpose Metal Shelving