Shop All General Purpose Metal Shelving
Global Equipment
Extra Heavy Duty Shelving 48"W x 12"D x 72"H With 5 Shelves, Wood Deck, Gry
Mfr # 255683
Zoro # G202555107
product price: $419.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$419.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 255683
- Zoro # G202555107
- Country of Origin Unknown
- Category General Purpose Metal Shelving
Description
EXTRA HEAVY DUTY SHELVING WITH 5 SHELVES WOOD DECK 48"W X 12"D X 72"H BOLTLESS SHELVING EXTRA HEAVY DUTY (1500 LB. CAP.) -- 5-SHELF -- WOOD DECK FAST ASSEMBLY -- RECONFIGURES WITHOUT TOOLS EXPECT TOP PERFORMANCE WITH RUGGED STEEL SHELVING THAT FEATURES SUPER-STRONG ROLL-FORMED STEEL FRAMING WITH POSITIVE INTERLOCKING BEAM-AND-POST CONNECTIONS FOR QUICK ASSEMBLY. ALL SHELF LEVELS ALSO INCLUDE DOUBLE-RIVET SUPPORT FOR ADDED RIGIDITY. THIS UNIT INCLUDES 5/8" PARTICLEBOARD DECKING. LEVELS ADJUST AT 1-1/2" INCREMENTS AND PERMIT 4-WAY ACCESS. 14-GAUGE STEEL UPRIGHTS MEASURE 2-1/4" X 1-1/2". DURABLE GRAY BAKED ENAMEL.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Work Benches with Pegboard, 72" W, 27" to 41" Height, 4000 lb. (WST1-3072-AH-PB)
- GLARO Coat Rack, 1 Shelf, 24 In W, Satin Aluminum (501-24SA)
- HALLOWELL 22 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary (425S18ME)
- AZAR DISPLAYS Four-Tiered 14" Bowl Floor Display (751404)
- GLOBAL EQUIPMENT Replacement Water Level Temperature Sensor For Nexel® Models 243031 & 243032 (04.010.016)
- GLOBAL EQUIPMENT Nexel , Nexelite reg , 4 Tier, Vented Plastic Mat Shelving Unit, 48"W x 21"D x 63"H (PM21486N)
- GLOBAL EQUIPMENT Outdoor Drum Cabinet 110 Gal. Capacity, Manual Close, Unassembled (316100)
- GLOBAL EQUIPMENT Heavy Duty Shelving 48"W x 18"D x 84"H With 5 Shelves - Wire Deck - Gray (717439)
- GLOBAL EQUIPMENT Nexel Solid Stainless Steel Shelving Starter Unit - 5 Tier - 48"W x 24"D x 63"H (24486SS5)
- GLOBAL EQUIPMENT Nexel S1836SP Solid Plastic Shelf 36"W x 18"D (188128)
- LORELL 3,200 lb Capacity Riveted Steel Shelving Recycled (59703)
- Global Equipment General Purpose Metal Shelving