Shop All General Purpose Metal Shelving
Global Equipment
Extra Heavy Duty Shelving 48"W x 12"D x 72"H With 5 Shelves, No Deck, Gray
Mfr # 255647
Zoro # G602554670
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$382.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 255647
- Zoro # G602554670
- Country of Origin Unknown
- Category General Purpose Metal Shelving
Description
EXTRA HEAVY DUTY SHELVING WITH 5 SHELVES NO DECK 48"W X 12"D X 72"H BOLTLESS SHELVING EXTRA HEAVY DUTY (1500 LB. CAP.) -- 5-SHELF -- NO DECK FAST ASSEMBLY -- RECONFIGURES WITHOUT TOOLS EXPECT TOP PERFORMANCE WITH RUGGED STEEL SHELVING THAT FEATURES SUPER-STRONG ROLL-FORMED STEEL FRAMING WITH POSITIVE INTERLOCKING BEAM-AND-POST CONNECTIONS FOR QUICK ASSEMBLY. ALL SHELF LEVELS ALSO INCLUDE DOUBLE-RIVET SUPPORT FOR ADDED RIGIDITY. LEVELS ADJUST AT 1-1/2" INCREMENTS AND PERMIT 4-WAY ACCESS. 14-GAUGE STEEL UPRIGHTS MEASURE 2-1/4" X 1-1/2". DURABLE GRAY BAKED ENAMEL. WIRE AND WOOD DECK OPTIONS AVAILABLE (SOLD SEPARATELY).
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 1 In. Single Rod 90 Degree Bend Steel Pegboard Hook for LocBoard 5 Pack (51119)
- TENNSCO Starter Bulk Storage Rack, 24 in D, 96 in W, 3 Shelves (6940)
- BALLYMORE Mobile Lifting Table, 53" L, 21" W, 51" H (LATERAL BALL TRANSFER TABLE)
- STERILITE Storage Tote, Clear, Polypropylene, 24 in L, 18 in W, 7 in H, 9.2 gal Volume Capacity (19314304)
- GLOBAL EQUIPMENT Steel Shelving with 60 4"H Plastic Shelf Bins Red, 36x12x72-13 Shelves (603440RD)
- GLOBAL EQUIPMENT Heavy Duty Shelving 48"W x 18"D x 84"H With 5 Shelves - Wire Deck - Gray (717439)
- GLOBAL EQUIPMENT Nexel S1836SP Solid Plastic Shelf 36"W x 18"D (188128)
- GLOBAL EQUIPMENT Heavy Duty Steel Pegboard 36" x 19" Blue (796624BL)
- GLOBAL EQUIPMENT Extra Heavy Duty Shelving 36Wx12Dx60H 4 Shelves 1500 lbs. Cap. Per Shelf GRY (716957)
- GLOBAL EQUIPMENT Extra Heavy Duty Shelving 48"W x 24"D x 72"H With 4 Shelves, Wood Deck, Gry (717143)
- DURHAM MFG Metal Shelving Unit, 24"D x 60"W x 96"H, 5 Shelves, Steel (HDS-246096-95)
- Global Equipment General Purpose Metal Shelving