Shop All General Purpose Metal Shelving
Global Equipment
Extra Heavy Duty Shelving 48"W x 12"D x 72"H With 4 Shelves, Wood Deck, Gry
Mfr # 255677
Zoro # G902554899
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$390.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 255677
- Zoro # G902554899
- Country of Origin Unknown
- Category General Purpose Metal Shelving
Description
EXTRA HEAVY DUTY SHELVING WITH 4 SHELVES WOOD DECK 48"W X 12"D X 72"H BOLTLESS SHELVING EXTRA HEAVY DUTY (1500 LB. CAP.) -- 4-SHELF -- WOOD DECK FAST ASSEMBLY -- RECONFIGURES WITHOUT TOOLS EXPECT TOP PERFORMANCE WITH RUGGED STEEL SHELVING THAT FEATURES SUPER-STRONG ROLL-FORMED STEEL FRAMING WITH POSITIVE INTERLOCKING BEAM-AND-POST CONNECTIONS FOR QUICK ASSEMBLY. ALL SHELF LEVELS ALSO INCLUDE DOUBLE-RIVET SUPPORT FOR ADDED RIGIDITY. THIS UNIT INCLUDES /8" PARTICLEBOARD DECKING. LEVELS ADJUST AT 1-1/2" INCREMENTS AND PERMIT 4-WAY ACCESS. 14-GAUGE STEEL UPRIGHTS MEASURE 2-1/4" X 1-1/2". DURABLE GRAY BAKED ENAMEL.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bolt, 1/2-13 Thread, 1 In Long, PK12 (MH12EABOLTG)
- HOME BASICS Home Basics Velvet Hanger, (Pack of 10), Sky Blue (ZOR96139)
- AKRO-MILS Divider Box, Blue, Industrial Grade Polymer, 10 7/8 in L, 8 1/4 in W, 5 in H (33105BLUE)
- ZORO SELECT Steel Wire Wall Shelf, 14"D x 36"W x 14"H, Chrome (2HGD2)
- GLOBAL EQUIPMENT Additional Level For Wide Span Rack 60"Wx24"D No Deck 1200 Lb Capacity, Gray (716254)
- GLOBAL EQUIPMENT Additional Level For Wide Span Rack 60"Wx24"D Wood Deck 1200 Lb Cap., Gray (716652)
- GLOBAL EQUIPMENT Heavy Duty Steel Pegboard 36" x 19" Blue (796624BL)
- GLOBAL EQUIPMENT Steel Shelving with 60 4"H Plastic Shelf Bins Red, 36x12x72-13 Shelves (603440RD)
- GLOBAL EQUIPMENT Extra Heavy Duty Shelving 48"W x 24"D x 72"H With 4 Shelves, Wood Deck, Gry (717143)
- GLOBAL EQUIPMENT Heavy Duty Shelving 36"W x 24"D x 72"H With 4 Shelves - Wood Deck - Gray (717122)
- ECONOCO Duron Shelf, 13" x 24", Black, PK4 (DA224B)
- Global Equipment General Purpose Metal Shelving