Shop All General Purpose Metal Shelving
Global Equipment
Extra Heavy Duty Shelving 36Wx24Dx60H 4 Shelves 1500 lbs. Cap. Per Shelf GRY
Mfr # 235414GY
Zoro # G202559617
product price: $453.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$453.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 235414GY
- Zoro # G202559617
- Country of Origin United States
- Category General Purpose Metal Shelving
Description
EXTRA HEAVY DUTY BOLTLESS SHELVING WITH LAMINATED SHELVES RUGGED, RELIABLE STEEL SHELVING FEATURES 1/2" THICK WHITE MELAMINE AND PARTICLEBOARD SHELF DECKING FOR A STRONG, SMOOTH AND EASY-MAINTENANCE SURFACE. STURDY 14 GAUGE STEEL FRAME UPRIGHTS AND DOUBLE RIVETED, EXTRA LARGE CROSSBEAMS PROVIDE MAXIMUM RIGIDITY AND SHELF CAPACITY. SHELVES ADJUST AT 1-1/2" INCREMENTS. FAST, TOOL FREE ASSEMBLY. LONG LASTING BAKED ENAMEL FINISH. BOLTLESS SHELVING INSTRUCTIONS
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAVI INDUSTRIES Lavi Industries, Flange, Wall, for 1.5" Tubing, Satin Stainless Steel (44-510/1H)
- AKRO-MILS 75 lb Hang & Stack Storage Bin, Plastic, 19 7/8 in W, 12 1/2 in H, 15 1/4 in L, Gray (13017GREY)
- 80/20 Framing Extrusion, T-Slotted, 10 Series (1010-BLACK-72)
- PIG PIG Latching Drum Lid, Red (DRM821-RD)
- GLOBAL EQUIPMENT Global Industrial„¢ 36"X12" Melamine Wood Shelves With Brackets Package Of 3 (331397)
- GLOBAL EQUIPMENT High Capacity Wire Deck Shelf 96"W x 24"D - Gray (716304)
- GLOBAL EQUIPMENT Heavy Duty Steel Pegboard 18" x 19" Tan (796623TN)
- GLOBAL EQUIPMENT Heavy Duty Shelving 36"W x 24"D x 72"H With 4 Shelves - Wood Deck - Gray (717122)
- GLOBAL EQUIPMENT Heavy Duty Shelving 48"W x 18"D x 84"H With 5 Shelves - Wire Deck - Gray (717439)
- GLOBAL EQUIPMENT Extra Heavy Duty Shelving 36Wx12Dx60H 4 Shelves 1500 lbs. Cap. Per Shelf GRY (716957)
- GLOBAL INDUSTRIAL Boltless Extra Heavy Duty Shelving 48W x 24D x 84H, 7 Shelves, No Deck (790CP16)
- Global Equipment General Purpose Metal Shelving