Shop All General Purpose Metal Shelving
Global Equipment
Extra Heavy Duty Shelving 36Wx18Dx96H 5 Shelves 1500 lbs. Cap. Per Shelf GRY
Mfr # 236768GY
Zoro # G102559748
product price: $491.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$491.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 236768GY
- Zoro # G102559748
- Country of Origin United States
- Category General Purpose Metal Shelving
Description
EXTRA HEAVY DUTY BOLTLESS SHELVING WITH LAMINATED SHELVES RUGGED, RELIABLE STEEL SHELVING FEATURES 1/2" THICK WHITE MELAMINE AND PARTICLEBOARD SHELF DECKING FOR A STRONG, SMOOTH AND EASY-MAINTENANCE SURFACE. STURDY 14 GAUGE STEEL FRAME UPRIGHTS AND DOUBLE RIVETED, EXTRA LARGE CROSSBEAMS PROVIDE MAXIMUM RIGIDITY AND SHELF CAPACITY. SHELVES ADJUST AT 1-1/2" INCREMENTS. FAST, TOOL FREE ASSEMBLY. LONG LASTING BAKED ENAMEL FINISH. BOLTLESS SHELVING INSTRUCTIONS
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT CASES Perfect Cases BBO-B Octagon Basketball Display Case; Black (BBO-B)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 176 Bins (DC48-176-1795)
- FLEMING SUPPLY Supply Parts and Tackle Toolbox with 5 compartments, 10.5 in H x 10 in W (161484USZ)
- ORBIS Straight Wall Container, Gray, Plastic, 12 in L, 7 2/5 in W, 5 in H, 0.13 cu ft Volume Capacity (NSO1207-5 GRAY)
- GLOBAL EQUIPMENT Steel Shelving with 48 4"H Plastic Shelf Bins Yellow, 36x18x39-7 Shelves (603438YL)
- GLOBAL EQUIPMENT Gravity Flow Carton Rack Additional Level 96"W x 96"D (653279)
- GLOBAL EQUIPMENT Extra Heavy Duty Shelving, 36"W x 18"D x 39"H, 3 Shelves, Gray (968600)
- GLOBAL EQUIPMENT Nexel , Nexelite reg , 4 Tier, Vented Plastic Mat Shelving Unit, 48"W x 21"D x 63"H (PM21486N)
- GLOBAL EQUIPMENT Heavy Duty Steel Pegboard 36" x 19" Tan (796624TN)
- GLOBAL EQUIPMENT Heavy Duty Shelving 48"W x 18"D x 72"H With 4 Shelves - Wood Deck - Gray (717124)
- DURHAM MFG Durham 368-95 Wire Spool Rack, 4 Rod (368-95)
- Global Equipment General Purpose Metal Shelving