Shop All General Purpose Metal Shelving
Global Equipment
Extra Heavy Duty Shelving 36Wx12Dx96H 7 Shelves 1500 lbs. Cap. Per Shelf GRY
Mfr # 236779GY
Zoro # G902537472
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$467.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 236779GY
- Zoro # G902537472
- Country of Origin China
- Category General Purpose Metal Shelving
Description
EXTRA HEAVY DUTY BOLTLESS SHELVING WITH LAMINATED SHELVES RUGGED, RELIABLE STEEL SHELVING FEATURES 1/2" THICK WHITE MELAMINE AND PARTICLEBOARD SHELF DECKING FOR A STRONG, SMOOTH AND EASY-MAINTENANCE SURFACE. STURDY 14 GAUGE STEEL FRAME UPRIGHTS AND DOUBLE RIVETED, EXTRA LARGE CROSSBEAMS PROVIDE MAXIMUM RIGIDITY AND SHELF CAPACITY. SHELVES ADJUST AT 1-1/2" INCREMENTS. FAST, TOOL FREE ASSEMBLY. LONG LASTING BAKED ENAMEL FINISH. BOLTLESS SHELVING INSTRUCTIONS
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Melamine Shelf for Round Racks (ROUNDS)
- MOLDED FIBERGLASS Red Fiberglass Lid (9201185280)
- LIFT-ALL Drum Sling, Vertical, 30 In., 850 lb. (DSV602DX30IN)
- ZORO SELECT Steel Wire Wall Shelf, 18"D x 24"W x 14"H, Chrome (2HGD1)
- GLOBAL EQUIPMENT Heavy Duty Shelving 48"W x 18"D x 72"H With 4 Shelves - Wood Deck - Gray (717124)
- GLOBAL EQUIPMENT Extra Heavy Duty Shelving, 72"W x 24"D x 72"H, 4 Shelves, Gray (236619)
- GLOBAL EQUIPMENT Steel Shelving 20 Ga 36"Wx24"Dx73"H Closed Clip Style 5 Shelf Add-On (236074A)
- GLOBAL EQUIPMENT Global Industrial„¢ Steel Shelf 48x24 With 4 Clips (18 GA) (802244N5****)
- GLOBAL EQUIPMENT Extra Heavy Duty Shelving 36Wx12Dx60H 4 Shelves 1500 lbs. Cap. Per Shelf GRY (716957)
- GLOBAL EQUIPMENT Steel Open Shelving, 6 Shelves/No Bin, 36"W x 12"D x 39"H (239600)
- LEWISBINS LEWISBins Snap-On Card Holders - 7-3/4" x 4-1/4" (CH10)
- Global Equipment General Purpose Metal Shelving