Shop All General Purpose Metal Shelving
Global Equipment
Extra Heavy Duty Shelving 36Wx12Dx96H 5 Shelves 1500 lbs. Cap. Per Shelf GRY
Mfr # 717527
Zoro # G902559146
product price: $438.99
/ea
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 717527
- Zoro # G902559146
- UPC # 707022394437
- Country of Origin China
- Category General Purpose Metal Shelving
Description
EXTRA HEAVY DUTY BOLTLESS SHELVING WITH LAMINATED SHELVES RUGGED, RELIABLE STEEL SHELVING FEATURES 1/2" THICK WHITE MELAMINE AND PARTICLEBOARD SHELF DECKING FOR A STRONG, SMOOTH AND EASY-MAINTENANCE SURFACE. STURDY 14 GAUGE STEEL FRAME UPRIGHTS AND DOUBLE RIVETED, EXTRA LARGE CROSSBEAMS PROVIDE MAXIMUM RIGIDITY AND SHELF CAPACITY. SHELVES ADJUST AT 1-1/2" INCREMENTS. FAST, TOOL FREE ASSEMBLY. LONG LASTING BAKED ENAMEL FINISH. BOLTLESS SHELVING INSTRUCTIONS
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 30 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 4 in H, 10 7/8 in L, Clear (30224SCLAR)
- NEXEL Nexelon Wire Shelf, 42W X 21D (S2142N)
- WIRECRAFTERS Partition Panel, 5 ft x 4 ft, Enamel (58)
- DISCO Gray Plstc Dividers 7 Dividers Per Set (80133)
- GLOBAL EQUIPMENT Extra Heavy Duty Shelving 36Wx12Dx60H 4 Shelves 1500 lbs. Cap. Per Shelf GRY (716957)
- GLOBAL EQUIPMENT Heavy Duty Shelving 48"W x 18"D x 72"H With 4 Shelves - Wood Deck - Gray (717124)
- GLOBAL EQUIPMENT Outdoor Drum Cabinet 110 Gal. Capacity, Manual Close, Unassembled (316100)
- GLOBAL EQUIPMENT Replacement Water Level Temperature Sensor For Nexel® Models 243031 & 243032 (04.010.016)
- GLOBAL EQUIPMENT Global Industrial„¢ 36"X12" Melamine Wood Shelves With Brackets Package Of 3 (331397)
- GLOBAL EQUIPMENT Steel Shelving 20 Ga 36"Wx24"Dx73"H Closed Clip Style 5 Shelf Add-On (236074A)
- HALLOWELL Metal Shelving, 24"D x 36"W x 87"H, 6 Shelves, Steel (A5511-24HG)
- Global Equipment General Purpose Metal Shelving