Shop All General Purpose Metal Shelving
Global Equipment
Extra Heavy Duty Shelving 36"W x 18"D x 96"H With 5 Shelves, Wire Deck, Gry
Mfr # 601897H
Zoro # G802559253
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$394.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 601897H
- Zoro # G802559253
- Country of Origin United States
- Category General Purpose Metal Shelving
Description
EXTRA HEAVY DUTY SHELVING WITH 5 SHELVES WIRE DECK 36"W X 18"D X 96"H BOLTLESS SHELVING EXTRA HEAVY DUTY (1500 LB. CAP.) -- 5-SHELF -- WIRE DECK FAST ASSEMBLY -- RECONFIGURES WITHOUT TOOLS EXPECT TOP PERFORMANCE WITH RUGGED STEEL SHELVING THAT FEATURES SUPER-STRONG ROLL-FORMED STEEL FRAMING WITH POSITIVE INTERLOCKING BEAM-AND-POST CONNECTIONS FOR QUICK ASSEMBLY. ALL SHELF LEVELS ALSO INCLUDE DOUBLE-RIVET SUPPORT FOR ADDED RIGIDITY. THIS UNIT INCLUDES SHELF SUPPORTS AND WIRE DECKING. LEVELS ADJUST AT 1-1/2" INCREMENTS AND PERMIT 4-WAY ACCESS. 14-GAUGE STEEL UPRIGHTS MEASURE 2-1/4" X 1-1/2". DURABLE GRAY BAKED ENAMEL.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 70 lb Shelf Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 20 1/2 in L, Gray (SSB483GY)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 96 Bins (HDC36-96-4S5295)
- LITTLE GIANT Fixed Work Table, Steel, 30" W, 22" D (MTH1-2230-24)
- JARKE Add-On Cantilever Rack, 2 Sides, 7 ft. H (QT501D72A)
- GLOBAL EQUIPMENT Extra Heavy Duty Storage Rack, Steel Deck, 96"Wx24"Dx72"H Starter (504350)
- GLOBAL EQUIPMENT Extra Heavy Duty Shelving, 36"W x 18"D x 39"H, 3 Shelves, Gray (968600)
- GLOBAL EQUIPMENT Steel Shelving 20 Ga 36"Wx24"Dx73"H Closed Clip Style 5 Shelf Add-On (236074A)
- GLOBAL EQUIPMENT Nexel , Nexelite reg , 4 Tier, Vented Plastic Mat Shelving Unit, 48"W x 21"D x 63"H (PM21486N)
- GLOBAL EQUIPMENT High Capacity Wire Deck Shelf 96"W x 24"D - Gray (716304)
- GLOBAL EQUIPMENT Nexel Solid Stainless Steel Shelving Starter Unit - 5 Tier - 48"W x 24"D x 63"H (24486SS5)
- STRONG HOLD Metal Shelving Unit, 18"D x 36"W x 60"H, 4 Shelves, Steel (35-CSU-183)
- Global Equipment General Purpose Metal Shelving