Shop All General Purpose Metal Shelving
Global Equipment
Extra Heavy Duty Shelving 36"W x 12"D x 72"H With 5 Shelves, Wood Deck, Gry
Mfr # 717144
Zoro # G202559464
product price: $401.99
/ea
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 717144
- Zoro # G202559464
- UPC # 707022390620
- Country of Origin United States
- Category General Purpose Metal Shelving
Description
BOLTLESS SHELVING EXTRA HEAVY DUTY (1500 LB. CAP.) - 5-SHELF - WOOD DECK FAST ASSEMBLY - RECONFIGURES WITHOUT TOOLS EXPECT TOP PERFORMANCE WITH RUGGED STEEL SHELVING THAT FEATURES SUPER-STRONG ROLL-FORMED STEEL FRAMING WITH POSITIVE INTERLOCKING BEAM-AND-POST CONNECTIONS FOR QUICK ASSEMBLY. ALL SHELF LEVELS ALSO INCLUDE DOUBLE-RIVET SUPPORT FOR ADDED RIGIDITY. THIS UNIT INCLUDES 5/8" PARTICLEBOARD DECKING. LEVELS ADJUST AT 1-1/2" INCREMENTS AND PERMIT 4-WAY ACCESS. 14-GAUGE STEEL UPRIGHTS MEASURE 1-1/2" X 1-1/2". DURABLE GRAY BAKED ENAMEL. BOLTLESS SHELVING INSTRUCTIONS
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Shelf, 24 in D, 60 in W (6940)
- WESTWARD Tool Case with 38 compartments, Plastic, 20 1/4 in H x 17 3/8 in W (45KK79)
- AZAR DISPLAYS Acrylic Lockbox Countertop Display Case w/ 2 Shelves 12.375" wide (255412)
- ZORO SELECT Structural Pipe Fitting, Crossover, Cast Iron, 1.5 in Pipe Size, 50000 lb Tensile Strength (30LX28)
- GLOBAL EQUIPMENT Heavy Duty Steel Pegboard 18" x 19" Tan (796623TN)
- GLOBAL EQUIPMENT Extra Heavy Duty Shelving 48"W x 24"D x 72"H With 4 Shelves, Wood Deck, Gry (717143)
- GLOBAL EQUIPMENT Additional Level, Wood Deck, 96"Wx24"D (504287A)
- GLOBAL EQUIPMENT High Capacity Wire Deck Shelf 96"W x 24"D - Gray (716304)
- GLOBAL EQUIPMENT Extra Heavy Duty Shelving, 72"W x 24"D x 72"H, 4 Shelves, Gray (236619)
- GLOBAL EQUIPMENT Steel Shelving 20 Ga 36"Wx24"Dx73"H Closed Clip Style 5 Shelf Add-On (236074A)
- DURASHELF Solid Top Shelf 36"W x 24"D (SD3624)
- Global Equipment General Purpose Metal Shelving