Shop All General Purpose Metal Shelving
Global Equipment
Extra Heavy Duty Shelving 36"W x 12"D x 60"H With 6 Shelves, Wood Deck, Gry
Mfr # 255442
Zoro # G402554795
product price: $449.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$449.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 255442
- Zoro # G402554795
- Country of Origin Unknown
- Category General Purpose Metal Shelving
Description
EXTRA HEAVY DUTY SHELVING WITH 6 SHELVES WOOD DECK 36"W X 12"D X 60"H BOLTLESS SHELVING EXTRA HEAVY DUTY (1500 LB. CAP.) -- 6-SHELF -- WOOD DECK FAST ASSEMBLY -- RECONFIGURES WITHOUT TOOLS EXPECT TOP PERFORMANCE WITH RUGGED STEEL SHELVING THAT FEATURES SUPER-STRONG ROLL-FORMED STEEL FRAMING WITH POSITIVE INTERLOCKING BEAM-AND-POST CONNECTIONS FOR QUICK ASSEMBLY. ALL SHELF LEVELS ALSO INCLUDE DOUBLE-RIVET SUPPORT FOR ADDED RIGIDITY. THIS UNIT INCLUDES 5/8" PARTICLEBOARD DECKING. LEVELS ADJUST AT 1-1/2" INCREMENTS AND PERMIT 4-WAY ACCESS. 14-GAUGE STEEL UPRIGHTS MEASURE 2-1/4" X 1-1/2". DURABLE GRAY BAKED ENAMEL. SHELVING UNITS OPTIONS INCLUDE: HEAVY DUTY WITH 500-600 LB. SHELF CAPACITY AND DOUBLE-RIVET SUPPORT BEAMS TOP AND BOTTOM LEVELS FOR ADDED RIGIDITY AND WIRE OR NO DECK (SUPPLY YOUR OWN).
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 T-Slot Framing System, Single, 8 ft, Clear (1515-96)
- ZORO SELECT Drum Plug, 2 In., Poly, Buna Gasket, PK10 (GTP20P)
- INTERDESIGN Hook York Rack Bronze (53671)
- SEVILLE CLASSICS Wire Shelving with Wheels, 5 Tier (WEB930)
- GLOBAL EQUIPMENT Heavy Duty Shelving 48"W x 18"D x 72"H With 4 Shelves - Wood Deck - Gray (717124)
- GLOBAL EQUIPMENT Nexel Solid Stainless Steel Shelving Starter Unit - 5 Tier - 48"W x 24"D x 63"H (24486SS5)
- GLOBAL EQUIPMENT Nexel 3-Shelf Wire Computer LAN Workstation, 36"W x 24"D x 34"H, Black (695363BK)
- GLOBAL EQUIPMENT Steel Shelving with Total 36 4"H Plastic Shelf Bins Blue, 36x12x39-7 Shelves (603433BL)
- GLOBAL EQUIPMENT Steel Shelving 20 Ga 36"Wx24"Dx73"H Closed Clip Style 5 Shelf Add-On (236074A)
- GLOBAL EQUIPMENT Heavy Duty Steel Pegboard 18" x 19" Blue (796623BL)
- HALLOWELL Metal Shelving Unit, 24"D x 48"W x 87"H, 6 Shelves, Steel (5711-24HG)
- Global Equipment General Purpose Metal Shelving