Shop All General Purpose Metal Shelving
Global Equipment
Expandable Starter Rack 72x24x84, 3 Levels No Deck 750lb Cap Per Level, GRY
Mfr # 716323
Zoro # G102589370
product price: $428.99
/ea
Free Shipping & Returns
$428.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 716323
- Zoro # G102589370
- UPC # 707022382748
- Country of Origin United States
- Category General Purpose Metal Shelving
Description
MODULAR BULK STORAGE RACK STARTER UNIT WITHOUT DECKING - 3 LEVELS EASY TO EXPAND AND ASSEMBLE. BOLTLESS DESIGN SNAPS TOGETHER SECURELY WITHOUT TOOLS OR HARDWARE. OPEN DESIGN ALLOWS ACCESS FROM ALL SIDES. ROLL FORMED 14 GAUGE STEEL UPRIGHTS ENSURE RIGIDITY. LEVELS ADJUST AT 1-1/2" INCREMENTS WITHOUT DISASSEMBLY. SCRATCH RESISTANT ENAMEL FINISH. THIS STARTER UNIT INCLUDES 4 UPRIGHT ANGLE POSTS AND 3 SETS OF HORIZONTAL BEAMS. THIS MODEL DOES NOT INCLUDE DECKING (SUPPLY YOUR OWN). ADD-ON UNITS INCLUDE 2 T-POSTS TO MAKE EXPANSION EASY AND JOIN UNITS WITH MORE STABILITY AND LESS CONSTRUCTION THAN BOLTING 2 STARTER UNITS TOGETHER.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDSAL Freestanding Bulk Storage Rack, 48 in D, 60 in W, 3 Shelves, Gray (RL2452)
- MESA SAFE CO Fire Rated Security Safe, 3.34 cu ft, 194 lb, 2 hr. Fire Rating (MBF2020C)
- BOSTONTEC Free Standing Footrest, 14"h x 12"d x 24"w, BLK (FSFR - B)
- MONOFLO INTERNATIONAL Global Industrial„¢ Plastic Attached Lid Shipping and Storage Container 21-7/8x15-1/4x9-11/16 BL (DC2115-09BLUE)
- GLOBAL EQUIPMENT Heavy Duty Steel Pegboard 18" x 19" Blue (796623BL)
- GLOBAL EQUIPMENT Outdoor Drum Cabinet 110 Gal. Capacity, Manual Close, Unassembled (316100)
- GLOBAL EQUIPMENT Heavy Duty Shelving 48"W x 18"D x 72"H With 4 Shelves - Wood Deck - Gray (717124)
- GLOBAL EQUIPMENT Replacement Water Level Temperature Sensor For Nexel® Models 243031 & 243032 (04.010.016)
- GLOBAL EQUIPMENT Nexel 3-Shelf Wire Computer LAN Workstation, 36"W x 24"D x 34"H, Black (695363BK)
- GLOBAL EQUIPMENT Additional Level For Wide Span Rack 60"Wx36"D No Deck 1200 Lb Capacity, Gray (716255)
- LYON Metal Box Shelf, 36x12, Gray (DD8560H1)
- Global Equipment General Purpose Metal Shelving