Shop All General Purpose Metal Shelving
Global Equipment
Expandable Add-On Rack 96"W x 24"D x 84"H With 3 Levels No Deck 800 Lb Cap Per Level - Gray
Mfr # 785531GY
Zoro # G902589167
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$398.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 785531GY
- Zoro # G902589167
- Country of Origin Unknown
- Category General Purpose Metal Shelving
Description
MODULAR BULK STORAGE RACK ADD-ON UNIT WITHOUT DECKING - 3 LEVELS THIS ADD-ON UNIT INCLUDES 2 T-POSTS TO MAKE EXPANSION EASY AND JOIN UNITS WITH MORE STABILITY AND LESS CONSTRUCTION THAN BOLTING 2 STARTER UNITS TOGETHER. BOLTLESS DESIGN SNAPS TOGETHER SECURELY WITHOUT TOOLS OR HARDWARE. OPEN DESIGN ALLOWS ACCESS FROM ALL SIDES. ROLL FORMED 14 GAUGE STEEL UPRIGHTS ENSURE RIGIDITY. LEVELS ADJUST AT 1-1/2" INCREMENTS WITHOUT DISASSEMBLY. SCRATCH RESISTANT ENAMEL FINISH. INCLUDES 2 UPRIGHT T-POSTS AND 3 SETS OF HORIZONTAL BEAMS TO SUPPORT ALL 4 SIDES OF 3 LEVELS OF DECKING. SUPPLY YOUR OWN DECKING.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Aluminum Half Pallet, 24 in L, 24 in W, 6 H (AP-2424)
- FLEMING SUPPLY Portable Storage Case with 55 compartments, 2.52 in H x 12.2 in W (540973TSF)
- QUANTUM STORAGE SYSTEMS Gray Attached Lid Container, Plastic, 8.75 gal Volume Capacity (QDC2012-7)
- ZORO SELECT Shop Desk, 34 x 55-1/2 x 30-1/4 In, Beige (4TX92)
- GLOBAL EQUIPMENT Global Industrial„¢ Steel Shelf 48x24 With 4 Clips (18 GA) (802244N5****)
- GLOBAL EQUIPMENT Replacement Water Level Temperature Sensor For Nexel® Models 243031 & 243032 (04.010.016)
- GLOBAL EQUIPMENT Extra Heavy Duty Shelving, 72"W x 24"D x 72"H, 4 Shelves, Gray (236619)
- GLOBAL EQUIPMENT Additional Level For Wide Span Rack 60"Wx24"D Wood Deck 1200 Lb Cap., Gray (716652)
- GLOBAL EQUIPMENT Additional Level For Wide Span Rack 60"Wx36"D No Deck 1200 Lb Capacity, Gray (716255)
- GLOBAL EQUIPMENT Steel Shelving with 60 4"H Plastic Shelf Bins Red, 36x12x72-13 Shelves (603440RD)
- GLOBAL INDUSTRIAL Additional Shelf With Laminated Deck 96W x 36H, Gray (B2297961)
- Global Equipment General Purpose Metal Shelving