Shop All General Purpose Metal Shelving
Global Equipment
Expandable Add-On Rack 72x36x84 3 Level Wood Deck 750 lb. Cap Per Level GRY
Mfr # 716396
Zoro # G402589292
product price: $396.99
/ea
Sold in multiples of 45 for $17,864.55
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$17,864.55
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 716396
- Zoro # G402589292
- UPC # 707022383479
- Country of Origin United States
- Category General Purpose Metal Shelving
Description
MODULAR BULK STORAGE RACK ADD-ON UNIT WITH WOOD DECKING - 3 LEVELS THIS ADD-ON UNIT INCLUDES 2 T-POSTS TO MAKE EXPANSION EASY AND JOIN UNITS WITH MORE STABILITY AND LESS CONSTRUCTION THAN BOLTING 2 STARTER UNITS TOGETHER. BOLTLESS DESIGN SNAPS TOGETHER SECURELY WITHOUT TOOLS OR HARDWARE. OPEN DESIGN ALLOWS ACCESS FROM ALL SIDES. ROLL FORMED 14 GAUGE STEEL UPRIGHTS ENSURE RIGIDITY. LEVELS INCLUDE RUGGED 5/8" THICK PARTICLEBOARD DECKING AND ADJUST AT 1-1/2" INCREMENTS WITHOUT DISASSEMBLY. SCRATCH RESISTANT ENAMEL FINISH. INCLUDES 2 UPRIGHT T-POSTS, 3 SETS OF HORIZONTAL BEAMS AND PARTICLEBOARD DECKING.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTONTEC Steel Drawer Stack 3-6"h; Overall 18"h x 18"d x 12"w, 100 lb cap, PLT (DRW36 - P)
- MONOFLO INTERNATIONAL Global Industrial„¢ Plastic Attached Lid Shipping & Storage Container 23-3/4x19-1/4x12-1/2 Blue (DC2420-12BLUE)
- LITTLE GIANT Mobile Heavy-Duty Workbench, 3600 lbs., Floor Lock, Adjustable Height (WW36726PHFLAH)
- VESTIL Drumgripper Single Adj., 800 lb. (DGS-A)
- GLOBAL EQUIPMENT Steel Shelving with Total 42 4"H Plastic Shelf Bins Red, 36x18x39-7 Shelves (603437RD)
- GLOBAL EQUIPMENT Steel Shelving with 48 4"H Plastic Shelf Bins Red, 36x12x39-7 Shelves (603430RD)
- GLOBAL EQUIPMENT Nexel 3-Shelf Wire Computer LAN Workstation, 36"W x 24"D x 34"H, Black (695363BK)
- GLOBAL EQUIPMENT Steel Shelving with Total 36 4"H Plastic Shelf Bins Blue, 36x12x39-7 Shelves (603433BL)
- GLOBAL EQUIPMENT Steel Shelving - Total 36 4"H Plastic Shelf Bins Ivory - 36x12x39-7 Shelves (603433WH)
- GLOBAL EQUIPMENT Extra Heavy Duty Shelving 36Wx12Dx60H 4 Shelves 1500 lbs. Cap. Per Shelf GRY (716957)
- GRACIOUS LIVING Gracious Living 91021 Solid Plastic Shelving with 4 Plastic Medium Duty Black (5439005)
- Global Equipment General Purpose Metal Shelving