Shop All General Purpose Metal Shelving
Global Equipment
Expandable Add-On Rack 36x18x84 3 Level Wire Deck 1500 lb. Cap Per Level GRY
Mfr # 716441
Zoro # G502589390
product price: $447.99
/ea
Free Shipping & Returns
$447.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 716441
- Zoro # G502589390
- UPC # 707022383929
- Country of Origin United States
- Category General Purpose Metal Shelving
Description
MODULAR BULK STORAGE RACK ADD-ON UNIT WITH WIRE DECKING - 3 LEVELS THIS ADD-ON UNIT INCLUDES 2 T-POSTS TO MAKE EXPANSION EASY AND JOIN UNITS WITH MORE STABILITY AND LESS CONSTRUCTION THAN BOLTING 2 STARTER UNITS TOGETHER. BOLTLESS DESIGN SNAPS TOGETHER SECURELY WITHOUT TOOLS OR HARDWARE. OPEN DESIGN ALLOWS ACCESS FROM ALL SIDES. ROLL FORMED 14 GAUGE STEEL UPRIGHTS ENSURE RIGIDITY. STURDY STEEL WIRE DECKING ALLOWS VENTILATION, VISIBILITY, AND LIGHT AND SPRINKLER PENETRATION (REDUCING INSURANCE PREMIUMS). LEVELS ADJUST AT 1-1/2" INCREMENTS WITHOUT DISASSEMBLY. SCRATCH RESISTANT ENAMEL FINISH. INCLUDES 2 UPRIGHT T-POSTS, 3 SETS OF HORIZONTAL BEAMS AND WIRE DECKING.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Drawer Cabinet, 15-3/4 x 20-3/8 x 14-7/8 (303B-15.75-95)
- MFG TRAY Hang & Stack Storage Bin, Fiberglass reinforced thermoset composite, 11.39 in W, 24 in L, Gray (842208 GY)
- FAZTEK T Nut w/Cap Screw, Type 15, PK15 (15FAC3800)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 72" H (AAH-36RB-C)
- GLOBAL EQUIPMENT Global Industrial„¢ Mini-Bulk Container 38x38x16 2600 Lb Capacity - Wire Mesh Sides (B2050724)
- GLOBAL EQUIPMENT Additional Level For Wide Span Rack 60"Wx24"D Wood Deck 1200 Lb Cap., Gray (716652)
- GLOBAL EQUIPMENT Heavy Duty Steel Pegboard 36" x 19" Blue (796624BL)
- GLOBAL EQUIPMENT Flammable Cabinet, Manual Close Single Door, 6 Gallon, 23"Wx18"Dx22"H (FMC0006AMYL00)
- GLOBAL EQUIPMENT Heavy Duty Shelving 48"W x 18"D x 84"H With 5 Shelves - Wire Deck - Gray (717439)
- GLOBAL EQUIPMENT Heavy Duty Steel Pegboard 36" x 19" Tan (796624TN)
- LYON Metal Shelving, 84" H, 36" W, Gray (DD8007SH)
- Global Equipment General Purpose Metal Shelving