Shop All Floor Scrubbers
Global Equipment
Electric Walk-Behind Auto Floor Scrubber, 20" Cleaning Path
Mfr # T45/50E
Zoro # G202662300
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$3,102.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # T45/50E
- Zoro # G202662300
- UPC # 707022340502
- Country of Origin China
- Category Floor Scrubbers
Description
GLOBAL AUTOMATIC FLOOR SCRUBBER MACHINE OFFERS DURABLE CONSTRUCTION AND IS EASY TO USE. ROTATIONALLY MOLDED POLYETHYLENE TANKS ARE CORROSION AND IMPACT RESISTANT. 20" CLEANING PAD PROVIDES A WIDE 20" CLEANING PATH FOR GREATER COVERAGE IN LESS TIME. PAD ASSIST FEATURE HELPS PULL THE MACHINE FORWARD BY THE FRICTION OF THE SCRUB DECK PAD AGAINST THE FLOOR, THE OPERATOR SIMPLY NEEDS TO TILT THE SCRUBBER FORWARD TO ENABLE SPINNING PAD TO CONTACT THE FLOOR. THE FLOOR SCRUBBER IS POWERED BY A 1.6 PEAK HORSEPOWER MOTOR THAT OFFERS 113" WATER LIFT, 180 RPM AND A COVERAGE RATE OF 18,800 SQ. FT. PER HOUR. THE SCRUBBER FEATURES A 12 GALLON SOLUTION TANK AND A 15 GALLON RECOVERY TANK. THE SCRUBBER HAS A HEAVY DUTY 30"W CAST ALUMINUM SQUEEGEE ASSEMBLY FOR REMOVING CLEANING SOLUTION. FLOOR CLEANING MACHINE INCLUDES 82'L SAFETY YELLOW POWER CORD WITH GFCI PLUG. SET OF SQUEEGEE BLADES AND PAD DRIVER ARE INCLUDED. SCRUB BRUSH AND FLOOR PADS SOLD SEPARATELY . 120V. ETL AND CETL LISTED.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRAND 2 1/4 in W Car Wash Brush, 6 in L Handle, 5 in L Brush, Blue, Rubber, 11 in L Overall (92025)
- PURELL Hand Sanitizer Wipes, White, Canister, Textured, 100 Wipes, 5-3/4 in x 7 in, Citrus (9111-12)
- RUBBERMAID COMMERCIAL Air Freshener Refill, Orchard Fields, PK12 (FG4012561)
- SPARTAN CHEMICAL CO. BioRenewables 1 Quart Waterfall Scent Glass Cleaner RTU (323903)
- GLOBAL EQUIPMENT Global Industrial„¢ Electric Walk-Behind Auto Floor Scrubber, 18" Cleaning Path (18' T45/50E)
- GLOBAL EQUIPMENT Auto Floor Scrubber, 13-3/4" Cleaning Path (XD209)
- GLOBAL EQUIPMENT Global Industrial„¢ Auto Ride-On Floor Scrubber, 22" Cleaning Path (T90)
- NOBLES Walk Behind Floor Scrubber, Micro, 15 In. (9004200-H)
- DAYTON Floor Scrubber, Single, 20 In, 1.5HP, 175rpm (6UFR4)
- GLOBAL INDUSTRIAL Auto Ride-On Floor Scrubber, 34in Cleaning Path (641245)
- DAYTON Floor Scrubber, Dual, 20 In, 1.5 HP, 185/330 (4NEK1)
- Global Equipment Floor Scrubbers