Shop All Electric Hoists
Global Equipment
Electric Cable Hoist, 2000 Lb. Capacity
Mfr # XQME-1000/2000
Zoro # G702593432
product price: $758.99
/ea
Free Shipping & Returns
$758.99
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
- Brand Global Equipment
- MFR # XQME-1000/2000
- Zoro # G702593432
- UPC # 707022435970
- Country of Origin China
- Category Electric Hoists
Description
STRONG AND RELIABLE LIFTING POWER FOR FLAT CRATES, BENCH TOPS, AND MEDIUM SIZE CONTAINERS. THAT'S THE POWER OF THE GEC ELECTRIC CABLE HOIST, WHICH IS DESIGNED FOR MINIMUM DUTY APPLICATIONS IN A WORKSHOP, JOBSITE, OR IN THE GARAGE. THIS LIGHTWEIGHT AND PORTABLE POWERED CABLE HOIST CAN BE CONFIGURED INTO BOTH SINGLE AND DOUBLE LINE LIFTING APPLICATIONS. DESIGNED FOR INTERMITTENT USE ONLY AND NOT FOR CONTINUOUS OR HEAVY USE APPLICATIONS. S3 DUTY CYCLE 20%-10MIN. SINGLE LINE LIFT IS 39.4 FT. WITH SPEED OF 29.5'/MIN; DOUBLE LINE LIFT IS 19.7 FT. WITH SPEED OF 14.7'/MIN AND CABLE DIAMETER OF 7/32". NOTE: SINGLE LINE UNIFORM CAPACITY IS 1000 LBS.; DOUBLE LINE UNIFORM CAPACITY IS 2000 LBS.
Restrictions
- This item has been restricted from sale in the following states: CA
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
- HAMILTON Metal Wheel, 12X3 1Rlb (W-1230-M-1)
- CROSBY Eye Hook, Alloy Steel, 2000 lb., Gold (1022380)
- COTTERMAN 90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (1006R2630A6E20B4AC1P6)
- ZORO SELECT Anchor Shackle, 2,000 lb, Carbon Steel (55AX92)
- GLOBAL EQUIPMENT Electric Cable Hoist, 440 Lb. Capacity (XQME-220/440)
- DAYTON Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, 230/460V, Red (452R35)
- HARRINGTON Electric Chain Hoist, 500 lb, 15 ft, Hook Mounted - No Trolley, 120v, White and Orange (ED500V-15)
- HARRINGTON Electric Chain Hoist, 250 lb, 15 ft, Hook Mounted - No Trolley, Yellow (SEQ001SD-15)
- HARRINGTON Electric Chain Hoist, 525 lb, 20 ft, Hook Mounted - No Trolley, 120v, Red (ED525DS-20)
- HARRINGTON Electric Chain Hoist, 10,000 lb, 20 ft, Motorized Trolley, 230/460V, Yellow (NERM050L-L-20)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 230V, Yellow (NER010LD-10)
- Global Equipment Hoists