Shop All Storage Bins
Global Equipment
Easy Assembly Vented Wall Container - Casters 39-1/4 x 31-1/2 x 34 Overall
Mfr # 603087C
Zoro # G902608035
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 603087C
- Zoro # G902608035
- Country of Origin Unknown
- Category Storage Bins
Dimensions
Height | 34 in |
Details
Item | Container Storage Bin |
Description
EASY ASSEMBLY VENTED WALL BULK CONTAINER WITH CASTERS, 39-1/4"L X 31-1/2"W X 34"H, BLUE THIS STRUCTURALLY REINFORCED BULK STORAGE CONTAINER IS MADE FROM HIGH DENSITY BLUE POLYPROPYLENE FOR A TOTAL CAPACITY OF 600 LBS. STACKS UP TO 4 HIGH FOR A TOTAL OF 2000 LBS. AND INCLUDES 4 FEET FOR STACKING. VENTED PANELS ALLOW LIGHT, AIR AND SPRINKLER CIRCULATION. FEET ALSO ALLOW 4-WAY FORKLIFT ACCESS. MEASURES 39-1/4"L X 31-1/2"W X 34"H OVERALL. BULK CONTAINERS ARE SHIPPED FLAT FOR REDUCED SHIPPING. POSTS AND PANELS ARE EASY-TO-ASSEMBLE TO BASE USING INCLUDED HARDWARE. FOR CONVENIENT MOBILITY, THE RUGGED CASTER SET INCLUDES 4 CASTERS (2 SWIVEL AND 2 LOCKING) AND HOLDS UP TO 2000 LBS.
- OUTSIDE DIMENSIONS: 39-1/4"L X 31-1/2"W X 29-1/2"H CONTAINER WITH CASTERS: 34"H INSIDE DIMENSIONS: 37-1/4"L X 29-3/4" X 27-1/2"H
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, 11 5/8 in L, Blue (30170BLUEBLANK)
- LITTLE GIANT 16 ga. ga. Steel Tool Storage Locker, 49 in W, 78 in H (SL1-3048-LP)
- QUADHANDS LED 3x Magnifier w/ Light (QH-MagLED-V1)
- 80/20 T-Slot Cover, For 10S (2113)
- GLOBAL EQUIPMENT GEC™ Louvered Wall Panel Without Bins 18x19 Tan (550148TN)
- GLOBAL EQUIPMENT Hang & Stack Storage Bin, Plastic, Blue (269682BLP)
- AKRO-MILS 300 lb Storage Bin, Plastic, 11 in W, 10 in H, 29 7/8 in L, Gray (30292GREY)
- AKRO-MILS 50 lb Hang & Stack Storage Bin, Plastic, 11 in W, 5 in H, 10 7/8 in L, Red (30235RED)
- LATESTLUXURY 95-29656-06 15 x 6 x 2 in. Granite Bin (LA865737)
- QUANTUM STORAGE SYSTEMS Hang & Stack Storage Bin, Plastic, Blue, 12 PK (QUS241BL)
- SOUTHERN IMPERIAL Dump Bin, Zinc, Square (R40-CLDB-SQ)
- Global Equipment Storage Bins