Shop All Wire Carts
Global Equipment
Easy Access Slant Shelf Chrome Wire Cart, 8 Gray Grid Containers 36Lx18Wx63H
Mfr # 493422GY
Zoro # G202547423
product price: $619.99
/ea
Free Shipping & Returns
$619.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 493422GY
- Zoro # G202547423
- Country of Origin Japan
- Category Wire Carts
Description
EASY ACCESS SLANT SHELF CHROME WIRE CART WITH 8 GRAY GRID CONTAINERS 36"L X 18"W X 63"H THESE SLANT SHELF CONTAINER CARTS ARE PERFECT FOR PARTS PICKING AND ASSEMBLY OPERATIONS. SLANT SHELVES ALLOW EASY ACCESS TO CONTENTS WITHOUT REMOVING CONTAINERS AND PROVIDE MAXIMUM CONTENT VISIBILITY. SLANTED SHELVES ALSO PROMOTE FIRST IN-FIRST OUT ROTATION OF CONTENTS, MAKING THEM PERFECT FOR ASSEMBLY ENVIRONMENTS. DURABLE STEEL CONSTRUCTION WITH CHROME PLATED FINISH PROVIDES AN ATTRACTIVE APPEARANCE SUITABLE FOR RETAIL ENVIRONMENTS. OFFERS 1,200 LB. CAPACITY. INCLUDES FLAT SHELVE FOR TOP AND BOTTOM LEVEL TO PROVIDE STANDARD STORAGE FOR SUPPLIES. SHELVES EASILY ADJUST AT 1" INCREMENTS ON NUMBERED POSTS FOR TOOL FREE ADJUSTMENTS. INCLUDES 8 GRID CONTAINERS AND FOUR 5" POLYURETHANE SWIVEL CASTERS (2 WITH BRAKES) FOR EASY MOBILITY. EASY ASSEMBLY. ADDED CASTERS, OVERALL 69" HEIGHT.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID Caster 3" Bucket For - Part# Rbmd6111-L3 (RBMD6111-L3)
- INDUSCO Snaps, 40 lb Max Load, Bronze (78200011)
- NOBLELIFT ULTRA-LOW PROFILE PALLET JACK - FORK SIZE: 27"x44", CAPACITY: 2200 LBS (AC-UL22-2744)
- BIL-JAX Pro-Jax Utility Scaffold w/Guardrails and Outriggers - 8' L x 17' H (0127-008-3)
- GLOBAL EQUIPMENT Nexel Chrome ESD Wire Shelf Truck, 4 Shelf, 72"L x 24"W x 69"H, Polyurethane Casters (C24726ESD)
- GLOBAL EQUIPMENT Nexel Chrome Wire Shelf Instrument Cart 36x24 2 Shelves 1200 Lb. Capacity (188780)
- GLOBAL EQUIPMENT Nexel Chrome ESD Wire Shelf Truck, 4 Shelf, 48"L x 18"W x 69"H, Polyurethane Casters (C18486ESD)
- GLOBAL EQUIPMENT Nexel Chrome Wire Shelf Instrument Cart 48x24 2 Shelves 1200 Lb. Capacity (188782)
- GLOBAL EQUIPMENT Nexel Chrome Wire Linen Cart with Nylon Cover, 4 Shelves, 72"L x 24"W x 69"H (436920)
- GLOBAL EQUIPMENT Chrome Wire Cart With (4) 6"H Red Grid Containers 21x24x40 (269027RD)
- LORELL 3-Tier Wire Rolling Cart, 18 in. x 30 in. x 40 in., Chrome (LO464066)
- Global Equipment Wire Carts