Shop All Wire Carts
Global Equipment
Easy Access Slant Shelf Chrome Wire Cart, 30 4"H Shelf Bins Red, 36Lx18Wx74H
Mfr # 269003RD
Zoro # G402547445
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$669.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 269003RD
- Zoro # G402547445
- Country of Origin China
- Category Wire Carts
Description
EASY ACCESS SLANT SHELF CHROME WIRE CART WITH 30 4"H SHELF BINS RED, 36"L X 18"W X 74"H THESE SLANT SHELF CONTAINER TRUCKS ARE PERFECT FOR PARTS PICKING AND ASSEMBLY OPERATIONS. SLANT SHELVES ALLOW EASY ACCESS TO CONTENTS WITH REMOVING CONTAINERS AND PROVIDE MAXIMUM CONTENT VISIBILITY. SLANTED SHELVES ALSO PROMOTE FIRST IN-FIRST OUT ROTATION OF CONTENTS, MAKING THEM PERFECT FOR ASSEMBLY ENVIRONMENTS. DURABLE STEEL CONSTRUCTION WITH CHROME PLATED FINISH PROVIDES AN ATTRACTIVE APPEARANCE SUITABLE FOR RETAIL ENVIRONMENTS. OFFERS 1,200 LB. CAPACITY. INCLUDES FLAT SHELVES FOR TOP AND BOTTOM LEVELS TO PROVIDE STANDARD STORAGE FOR SUPPLIES. SHELVES EASILY ADJUST AT 1" INCREMENTS ON NUMBERED POSTS FOR TOOL FREE ADJUSTMENTS. INCLUDES FOUR 5" POLYURETHANE SWIVEL CASTERS WITH BRAKES FOR EASY MOBILITY. DISSIPATIVE GROUND CHAIN TO HELP PROTECT CARGO FROM HARMFUL STATIC ELECTRICITY. EASY ASSEMBLY.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL GEAR Bull Rope, PES/Nylon, 1/2 In. dia., 150ft L (AGBR12150)
- LOOS Wire Rope Sleeve, 5/32 In, 122 Copper (SL2-5P)
- COTTERMAN 80 in H Steel Tilt and Roll Ladder, 5 Steps, 350 lb Load Capacity (5STR26A1E20B8D3C1P6)
- LITTLE GIANT 3-Inch Deep Shelf Truck, 1200 lbs. Capacity, 5"Poly, 24" x 36" Shelf (DS2436X35PY)
- GLOBAL EQUIPMENT Easy Access Slant Shelf Chrome Wire Cart 48"L x 18"W x 48"H (269010)
- GLOBAL EQUIPMENT Nexel Chrome ESD Wire Shelf Truck, 4 Shelf, 48"L x 18"W x 69"H, Polyurethane Casters (C18486ESD)
- GLOBAL EQUIPMENT Nexel Chrome Wire Linen Cart with Nylon Cover, 4 Shelves, 72"L x 24"W x 69"H (436920)
- GLOBAL EQUIPMENT Nexel Chrome Wire Shelf Instrument Cart 48x24 2 Shelves 1200 Lb. Capacity (188782)
- GLOBAL EQUIPMENT Nexel Chrome ESD Wire Shelf Truck, 4 Shelf, 72"L x 24"W x 69"H, Polyurethane Casters (C24726ESD)
- GLOBAL EQUIPMENT Nexel Chrome Wire Shelf Instrument Cart 36x24 2 Shelves 1200 Lb. Capacity (188780)
- QUANTUM STORAGE SYSTEMS Mobile Stem Caster Cart, Green, 4 Shelves (M2436P47)
- Global Equipment Utility & Storage Carts