Shop All Dock Lights
Global Equipment
Double Arm Dock Light, 60" Reach, Screw-In Med. Base, Par38 Bulb Compatible
Mfr # 812429
Zoro # G502712842
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 812429
- Zoro # G502712842
- Country of Origin Unknown
- Category Dock Lights
Description
GLOBALTM DOUBLE ARM DOCK LIGHT WITH 60"L REACH, SCREW-IN MEDIUM BASE, PAR38 BULB COMPATIBLE, 120V PLUG ILLUMINATE HARD TO REACH LOADING AND UNLOADING AREAS. DURABLE TWIN-STRUT, 1.5" SQUARE STEEL ARMS PROVIDES SUPERIOR RIGIDITY, HELPS PREVENT SAGGING, AND IS HINGED FOR EASY EXTENSION. FOLDS COMPACTLY FOR STORAGE. ADJUSTABLE PIVOT FRICTION MAINTAINS POSITION. HEAVY DUTY 120V CORD & PLUG. MEETS OSHA REQUIREMENTS. LONG-LASTING BAKED ENAMEL FINISH. RECESSED BULB WITH SPRING-LOADED SOCKET MAXIMIZE BULB LIFE. USE FLOODLIGHT PAR38 OR BR40 BULB, (NOT INCLUDED). THIS DOCK LIGHT IS CETLUS LISTED.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED A19 E26 60W SW 4PK (A80082710KLED/4)
- HASTINGS HOME Hastings Home Rolling Christmas Tree Storage Duffel Bag|12FT Artificial Trees | Green Canvas (604092KCM)
- LUMAPRO Battery, NiCad, DC2.4V, 300mAh (48H468)
- SATCO 9W T2 LED Light Bulb - Bi Pin GU24 Base - White Finish (S8201)
- GLOBAL EQUIPMENT Global Industrial„¢ Double Arm Dock Light w/ Screw-In Med. Base, 40" Reach, Par38 Bulb Compatible (HGI001-40ARM)
- WESCO Dock Light, Incandescent, 24 In Arm (272224)
- FOSTORIA Dock Light, Yoke, 300W Max, Incan 120V, 60" (DKLINC)
- LUMAPRO Dock Light, LED, 38 Watts, 120 Voltage (52YK84)
- VESTIL INCANDESCENT DOUBLE ARM, STRUT 40 W/18"FAN (LL-SAI-40-FAN)
- IDEAL WAREHOUSE INNOVATIONS Incandescent Stop & Go Master 115V, SG20-115RG (60-5467)
- IDEAL WAREHOUSE INNOVATIONS LED Stop & Go Light Set 115V, SG30-115RG (60-5427)
- Global Equipment Dock Lights